Shop All Rechargeable Batteries
Exell Battery
2/3AA NiMH 700mAh 1.2V Flat top Rechargeable Battery
Mfr # EBC-506-0
Zoro # G811248834
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Voltage 1.2V
- Height 1.13 in.
- Width 0.56 in.
- Battery Capacity 700 mAh
Product Information
- Brand Exell Battery
- MFR # EBC-506-0
- Zoro # G811248834
- Country of Origin China
- Category Rechargeable Batteries
Dimensions
Height | 1.13 in. |
Width | 0.56 in. |
Details
Color | Green |
Voltage | 1.2V |
Battery Capacity | 700 mAh |
Weight | 0.08 lbs |
Description
Exell 2/3AA NiMH 700mAh 1.2V Flat top Rechargeable Battery Exell 2/3AA NiMH 700mAh 1.2V Flat top Rechargeable Batteries are excellent for building custom battery packs. If you are a novice or an old pro, these batteries will keep you powered up. These batteries can be recharged 500-1000 times giving you years of use. Consumer Applications Widely used in radio controlled devices, electric tools and toys, electric mopeds, meters, two radios, hybrid automobiles, electric razors, toothbrushes, cameras, camcorders, mobile phones, pagers, instruments/equipment, high power static applications Telecoms, UPS and Smart grid, and numerous other applications. High capacity, better power performance, lower internal impedance, more stable performance, safer and more reliable, better storage performance. Exell 2/3AA NiMH 700mAh 1.2V Flat top Rechargeable Battery Specifications Voltage: 1.2V Amperage: 700mAh Chemistry: Nickel Metal Hydride NiMH Diameter: 0.56in Height: 1.13in Terminal Type: Flat Top Country of Manufacture: China Features High quality rechargeable NiMH battery. Provides long use time per charge with this very high capacity Designed for enhanced performance for high drain applications such as emergency lighting, portable devices, power tools. Excellent quality and the best price Advantages: 30-40% percent higher capacity than a standard Ni-Cadmium Typical cycle life is 3000 cycles. Can be deep cycled. 80% to 100% DOD Less prone to memory than Ni-Cadmium, can be rejuvenated Simple storage and transportation; not subject to regulatory control Environmentally friendly; contains only mild toxins Nickel content makes recycling profitable Wide temperature range Limitations: Limited service life; deep discharge reduces service life Requires complex charge algorithm. Sensitive to overcharge Does not absorb overcharge well; trickle charge must be kept low Generates heat during fast charge and high-load discharge High self-discharge
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAM 134 MHz to 174 MHz VHF 4.5 dBd Gain Tunable Black Base Antenna (1487-B)
- PYLE Receiver Amplifier/2Ch Uhf Wireless Mic (PWMA5000BA)
- ALTRONIX IP Over Coax Tranceiver (EBRIDGE1CT)
- ILC Replacement for Ikusi Bt12 (BT12 IKUSI)
- EXELL BATTERY 2/V80H 2.4V 80mAh Battery w/ Tabs 55608302060 for alarm system consumer device (2/V80H-WT)
- EXELL BATTERY 2.4V 300mAh NiMH Battery w/TABS for GPS-Trackers Car Alarms (2/CP300H-TABS)
- EXELL BATTERY Custom NiMH 3.6V 300mAh 1/3AA, 3E/E Stick Battery w/ Tabs (EBC-1/3AA-3T-NIMH)
- EXELL BATTERY AAA 1.2V 300mAh Flat Top Rechargeable Battery for Razor, FRS, Custom, DIY Pack (EBC-309-0)
- EXELL BATTERY AA 1.2V 800mAh NiCd Rechargeable Flat Top Assembly Cell Battery (EBC-307-0)
- EXELL BATTERY 2.4V 150mAh NiMH Battery Pack with Genuine Varta Cells 55615302059 (2/V150H-3P)
- DURACELL Rechargeable StayCharged NiMH Batteries, AAA, PK4 (DX2400B4N)
- Exell Battery Rechargeable Batteries