19pc Essential Batteries Kit 23A A27 A28PX CR2032 CR123A & Watch Opener
Mfr # EB-KIT-110
Zoro # G406372425
Key Features
- Battery Size Varies
- Battery Chemistry Li-Ion
- Diameter 0.51
- Width 0.51
- Battery Capacity Varies
Product Information
- Brand Exell Battery
- MFR # EB-KIT-110
- Zoro # G406372425
- UPC # 816481025056
- Country of Origin China
- Category Coin & Button Batteries
Dimensions
Battery Size | Varies |
Diameter | 0.51 |
Width | 0.51 |
Length | 0.99 |
Height | 0.99 |
Details
Battery Chemistry | Li-Ion |
Battery Capacity | Varies |
Color Code | Assorted Colors |
Description
Exell Battery Essentials Kit Includes 3V CR2032 Lithium Coin Cell Batteries, 3V CR123A Lithium Batteries, 12V 23A A27 A28PX Alkaline Batteries, and Watch Case Opener
Exell Battery Essentials Kit Includes:
(2) A28PX-BP1
(2) EB-23A-BP1
(2) GI-A27
(2) 5-Pack EB-CR2032
(2) EB-CR123A-BP
(1) HN7 Professional Watch Case Opener Knife
Exell A28PX Alkaline 6V Battery Specifications:
Voltage: 6V
Amperage: 165 mAh
Chemistry: Alkaline
Diameter: 0.51 in (13mm)
Height: .99in (25.2mm)
Weight: 0.025lbs (0.4oz)
Terminal Type: Button Top
The Exell A28PX 6V Alkaline Battery Is Also Known As:PX28A, A544, 4LR44, K28A, V34PX, 7H34, 4NZ13, V4034PX, L1325, 4G13, 4034PX, PX28AB, 1414A
Exell EB-23A Alkaline 12V Battery Specifications:
Voltage: 12V
Amperage: 18 mAh
Chemistry: Alkaline
Diameter: 0.41 in (10.3mm)
Height: 1.14in (28.9mm)
weight: 0.025lbs (0.4oz)
Terminal Type: Button Top
The Exell EB-23A 12V Alkaline Battery Is Also Known As:1811A, 23A, 8F10R, 8LR32, 8LR932, A21, A23, BAT012, E23A, EL12, GP23A
A27 12V Alkaline Battery Specifications:
Voltage: 12V
Amperage: 18mAh
Chemistry: Alkaline
Length: 1.10in (28 mm)
Diameter: 0.30in (7.7 mm)
Country of Manufacture: China
A27 12V Alkaline Battery Also Known As: 27A, A27, B-1, CA22, EL-812, EL812, G27A, GP27A, L828, MN27, R27A
A27 12V Alkaline Battery Compatibility
Dantona: ALK27A
Duracell: MN27
Energizer: A27
Gold Peak: GP27A
Golden Power: A27
Motorola: SNN4176A
Radioshack: 23-279
Varta: V27GA
3.0V Exell EB-CR123A-BP Lithium Battery Specifications
Voltage: 3.0V
Amperage: 1500mAh
Chemistry: Lithium
Width: 0.65in (16.5mm)
Height: 1.34in (34.0mm)
Weight: 0.05lbs
Exell EB-CR123A-BP Lithium 3.0V Battery is Also Known As: 123,
123A, 123-SANYO, 5018LC, 6205, BR2/3A, CR123, CR123-2, CR123-A, CR123A, CR123A-2,
CR123R, CR-123, CR17335, CR17345, DL123, DL123A, DL123A2, DL123AB
Exell EB-CR2032 Lithium Coin Cell Battery Specifications
Output Voltage: 3V
Chemistry: Lithium
Battery Size: CR2032
Height: 0.125in (3.2mm)
Diameter: 0.78in (20.0mm)
5pcs per card
Exell EB-CR2032 Lithium Coin Cell Battery also known as: DL2032, EA2032, ECR2032, E-CR2032, GPCA14, GPCR2032, KCR2032, KECR2032, KECR2032-1, KL2032, L14, L2032, LF1/2V, LF-1/2V, RFA-35, RFA-35-11
Compatibility
DL2032
ECR2032, ECR2032/100, ECR2032/5
COMP-32, DELUXE BIG DOG REMOTE TRAINER COLLAR, DELUXE LITTLE DOG REMOTE TRAINER COLLAR, PST-105 COLLAR, PST-105S COLLAR, RFA-35
UL2032, UL2032/100
VCR2032, VCR2032/BOX
VNC2032, VNC2032/400, VNC2032/4000
- •Kit Contains Replacements For: PX28A, A544, 4LR44, K28A, V34PX, 7H34, 4NZ13, 1811A, 23A, 8F10R, 8LR32, 8LR932, A21, A23, BAT012, E23A, 27A, A27, B-1, CA22, EL-812, EL812, G27A, CR17335, CR17345, DL123, DL123A, DL123A2, DL2032, EA2032, ECR2032, E-CR2032, GPCA14, GPCR2032
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for LITHONIA Q4 EMERGENCY LIGHTING 5AH AGM WITH F1 TERMINALS BATTERY (Q4 EMERGENCY LIGHTING 5AH AGM WITH F1 TERMINALS B)
- W BOX 4 CHANNEL 5A 12VDC CCTV P (0E-4CPW5A60W)
- WD CONTENT SOLUTIONS BUSINESS 4TB My Book Desktop (WDBBGB0040HBK)
- INVID TECH Monitor Mount, 33 lb. Load Capacity (IMM-MWMTRAR2)
- EXELL BATTERY 51pc Essential Batteries Kit L1131 L1121 L1142 L726 L721 & Watch Opener (EB-KIT-116)
- EXELL BATTERY 10pk Exell Silver Oxide 1.55V Watch Battery Replaces SR44W 357 (EB-SR44)
- EXELL BATTERY Alkaline Watch Battery AG13 A76 1.5V LR44 (A76PX)
- EXELL BATTERY 10pk Exell Alkaline 1.5V Watch Battery Replaces AG5 393 LR48 (EB-L754)
- EXELL BATTERY 101pc Essential Batteries Kit CR2032 L1154 & Watch Opener (EB-KIT-142)
- EXELL BATTERY 10pk Exell Alkaline 1.5V Watch Battery Replaces AG12 386 LR43 (EB-L1142)
- PANASONIC CR-2032/VC1N 3V Lithium Coin Battery Horz 2 Pins PC CMOS (CR-2032/VC1N)
- Exell Battery Coin & Button Batteries