Shop All Sealed Lead Acid Batteries
Exell Battery
12, 5, AGM Chemistry
Mfr # EB1250F2
Zoro # G603666716
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12
- Capacity 5
- Height 4.21
- Width 2.76
- Weight 3.35
Product Information
- Brand Exell Battery
- MFR # EB1250F2
- Zoro # G603666716
- UPC # 813662022279
- Country of Origin China
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.21 |
Width | 2.76 |
Length | 3.54 |
Details
Voltage | 12 |
Capacity | 5 |
Weight | 3.35 |
Amperage | 5 |
Chemistry | AGM |
Description
Exell Battery 12V 5Ah Sealed Lead Acid Battery Rechargeable AGM for solar applications, UPS Backup, and medical mobility and replaces UB1250, D5777, NB12-5, PS-1250.
- Key Benefits
- Excellent performance and ability to endure high current output and deep cycling.
- Greater resistance to vibrations, shock, chemicals and heat.
- Higher cranking amps and lower self discharge.
- Leak resistant.
- Electrolyte is suspended in fiberglass mat separators, which act as absorbent sponges.
- Maintenance free.
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT Mortise Cylinder, Satin Chrome, Grade 1 (124-41-101 26D)
- ILC Replacement for Sirius Plf423042a1 (PLF423042A1 SIRIUS)
- ILC Replacement for Cardiac Science Powerheart AED G3 Battery (POWERHEART AED G3 BATTERY CARDIAC SCIENCE)
- 3M PELTOR Chargng CableLite-Com Plus Headst (AL2AI)
- EXELL BATTERY 6, 1.3, AGM Chemistry (EB613)
- EXELL BATTERY 12, 18, AGM Chemistry (EB12180F2)
- EXELL BATTERY 12, 5, AGM Chemistry (EB1250F1)
- EXELL BATTERY 12, 35, AGM Chemistry (EB12350)
- EXELL BATTERY 12, 12, AGM Chemistry (EB12120F1)
- EXELL BATTERY 6, 12, AGM Chemistry (EB6120F1)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Longway LW-6FM85GJ (ML100-12GEL33)
- Exell Battery Sealed Lead Acid Batteries