Shop All Sealed Lead Acid Batteries
Exell Battery
12, 12, AGM Chemistry
Mfr # EB12120F1
Zoro # G003666774
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12
- Capacity 12
- Height 4
- Width 3.88
- Weight 8.03
Product Information
- Brand Exell Battery
- MFR # EB12120F1
- Zoro # G003666774
- UPC # 813662022200
- Country of Origin China
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4 |
Width | 3.88 |
Length | 5.94 |
Details
Voltage | 12 |
Capacity | 12 |
Weight | 8.03 |
Amperage | 12 |
Chemistry | AGM |
Description
Exell Battery 12V 12Ah Sealed Lead Acid Battery Rechargeable AGM for solar applications, UPS Backup, medical mobility and replaces UB12120, D5744, NB12-12. Common uses for this battery: Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Photography, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security.
- Key Benefits
- Excellent performance and ability to endure high current output and deep cycling.
- Greater resistance to vibrations, shock, chemicals and heat.
- Higher cranking amps and lower self discharge.
- Leak resistant.
- Electrolyte is suspended in fiberglass mat separators, which act as absorbent sponges.
- Maintenance free.
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX7A-BS Battery for Star 50cc Moped Scooter (YTX7A-BS135)
- MIGHTY MAX BATTERY Exit Sign Battery 6V 4.5Ah backup - 2 Pack (ML4-6MP21910620)
- MIGHTY MAX BATTERY 12V 5Ah Security Alarm Battery Replaces ELK-1250 (ML5-12207)
- TRANSCEND INFORMATION Usb Flash Drive - 32 Gb - Flash Memory (TS32GJF590K)
- EXELL BATTERY 12, 10, AGM Chemistry (EB12100SF2)
- EXELL BATTERY 6, 1.3, AGM Chemistry (EB613)
- EXELL BATTERY 12, 35, AGM Chemistry (EB12350)
- EXELL BATTERY 12, 7, AGM Chemistry (EB1270F2)
- EXELL BATTERY 12, 18, AGM Chemistry (EB12180)
- EXELL BATTERY 12, 2.2, AGM Chemistry (EB1222)
- MIGHTY MAX BATTERY 12V 15AH F2 Replacement Battery for Drive Medical Design Falcon 4 (ML15-1237733)
- Exell Battery Sealed Lead Acid Batteries