Shop All Screwdriver Accessories
Exell Battery
10 Piece Professional Watch Repair Tool Kit with Color Box
Mfr # JT-WK1010
Zoro # G306295398
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Custom
- Overall Bit Length 10
- Includes Collapseable Lantern, Head Lamp, Flashlight
- Tool Weight 1.6
- Width 6
Product Information
- Brand Exell Battery
- MFR # JT-WK1010
- Zoro # G306295398
- UPC # 7065690722597
- Country of Origin China
- Category Screwdriver Accessories
Dimensions
Size | Custom |
Overall Bit Length | 10 |
Width | 6 |
Details
Item | Camping Light Set |
Includes | Collapseable Lantern, Head Lamp, Flashlight |
Tool Weight | 1.6 |
Description
SE 10 Piece Professional Watch Repair Tool Kit with Color BoxKit Includes:1pc Adjustable Back Case Opener1pc Double Ended Spring Bar1pc Tweezers1pc Case Knife1pc 5x Loupe 2pc Precisions Screwdrivers: Slotted 1.4 and 1.6mm 1pc Watch Band Pliers with 1pc Extra Pin1pc Plastic Container: 2pc Extra Slotted Screwdriver Bits: 1.2, 1.4mm 2pc Extra Tips for Spring Bar Tool Color BoxNeed more than one? We offer great discounts on quantity orders and Discount Shipping offers available.SpecificationsBrand: SE
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK 5/8" HSS Se .625 X 1-5/32 Drill 1-1/8 X 3-1/2 Body 1/2 X 1-1/4 Shank (55-L2-198)
- STANLEY 11-1/2 lb. Soft-Face Dead Blow Sledge Hammer, 36 in L, 3 1/2 in Face Dia., Steel, Red (57-554)
- INNOVATIVE COMPONENTS Snap Lock Star Knob, 5/16" Thread Size, 1-3/4" Dia., Plastic (GNH2-HEX5S3A---)
- DASCO PRO Floor Chisel, 3" Tip x 11" L (473)
- LITHONIA LIGHTING Drywall Grid Adapter Kit, 1/8 in H (DGA14)
- PROTO Phillips Screw Starter - 5-3/4" (J9884)
- XCELITE Spline Blade, Bristol 6-Flute, .072" (9964N)
- APEX TOOL GROUP Apex Ex-370-6, Weight Is Less Than A Lb (EX-370-6)
- GREY PNEUMATIC SOC 1-3/4 3/4D IMP 12PT BLK (3156R)
- EAZYPOWER Screw Holder, Screws, Drill Bits, 7/16" (81095)
- KEO Drill/Countersink, 60 deg., #1, 1/8in, LH (10150)
- Exell Battery Screwdrivers and Nutdrivers