Shop All Solar Batteries
This Product is Discontinued
Exell Battery
3.7V 18350 700mAh Rechargeable Solar Light FLAT TOP Battery (Discontinued)
Mfr # EBLI-18350HP7_SOLAR
Zoro # G506372387
This Product is Discontinued
Key Features
- Height 1.38
- Width 0.71
- Color Yellow
- Voltage 3.7
- Weight 0.03
Product Information
- Brand Exell Battery
- MFR # EBLI-18350HP7_SOLAR
- Zoro # G506372387
- UPC # 813662023276
- Country of Origin China
- Category Solar Batteries
Dimensions
Height | 1.38 |
Width | 0.71 |
Length | 1.38 |
Details
Description
Exell 18350 Li-Ion 700mAh Rechargeable Solar Light Flat Top Battery
Exell IMR 18350HP7 3.7V 700mAh Li-Ion Battery Specifications
Voltage: 3.7V
Amperage: 700mAh
Battery Size: 18350
Continuous Maximum Discharge Current: 5.25 amps
Maximum Pulse Discharge Current: 10.5 amps
C Rating Charge Rate: 15 ~ 20C
Type: Li-Ion
Length: 1.38in (35.0m)
Width: 0.71in (18.0)
Terminal Type: Flat Top
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.