Shop All Air Impact Wrenches
This Product is Discontinued
Exelair By Milton
Air Tool Kit, 50 pcs. (Discontinued)
Mfr # EX5005KIT
Zoro # G8067160
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Cast Aluminum, steel and rubber
- Overall Length 5
- Overall Height 13
- Overall Width 16.75
- Weight 20
Product Information
- Brand Exelair By Milton
- MFR # EX5005KIT
- Zoro # G8067160
- Country of Origin China
- Category Air Impact Wrenches
Dimensions
Overall Length | 5 |
Overall Height | 13 |
Overall Width | 16.75 |
Details
Material | Cast Aluminum, steel and rubber |
Weight | 20 |
Description
Air Tool Kit,50 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.