Shop All Tweezers
Excelta
Tweezer, Flat, 4-3/4 in. L, SS, 1/16 in. Tip
Mfr # 2A-SA
Zoro # G8507143
product price: $37.55
/ea
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 3/4 in
- Point Type Flat
- Application Small Item Handling
- Material Stainless Steel
- Tip Size 1/16 in
Product Information
Dimensions
Overall Length | 4 3/4 in |
Tip Size | 1/16 in |
Length | 4 3/4 in |
Tip Width | 1.5 mm |
Details
Item | Tweezers |
Point Type | Flat |
Application | Small Item Handling |
Material | Stainless Steel |
Resists | Acid, Anti-Magnetic |
Type | Anti-Acid/Anti-Mag |
Product Type | Conventional |
Tip Shape | Round |
Trade Number | 2A |
Tip Texture | Smooth |
Tip Style | Straight |
Resistance Properties | Acid, Magnetic, Corrosion |
Tip Thickness | 0.2 mm |
Tip Material | Stainless Steel |
Description
Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Not Applicable, Material Stainless Steel, Overall Length 4 3/4 in, Product Type Conventional, Resistance Properties Acid, Magnetic, Corrosion, Tip Angle Not Applicable, Tip Material Stainless Steel, Tip Shape Round, Tip Style Straight, Tip Texture Smooth, Tip Thickness 0.2 mm, Tip Width 1.5 mm, Trade Number 2A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Full Polish Metric Angle Open End Wrench 19 mm (J3119M)
- MAG-MATE Hose Corbin Clamp Pliers, Straight, 9 In. (PLC210)
- SUNEX Deep Impact Socket, 6Pt, 1/4"Dr, 1/4" (808D)
- DRILL AMERICA #8x6" HSS Aircraft Extension Drill Bit (DWDA/CX68)
- EXCELTA Tweezer, Curved Fine, 4-1/2 in. L, SS (7-SA-SE)
- EXCELTA Tweezer, Strong Blunt, 6in L, SS, 1/64in Tip (24-6-SA)
- EXCELTA Tweezer, Strong, 5 in. L, SS (00-SA-ET)
- EXCELTA Tweezer, Fine, 4-3/4 in. L, SS (3C-SA-ET)
- EXCELTA Tweezer, Fine, 4-1/4 in. L, SS (3C-SA-SE)
- EXCELTA Tweezer, Strong, 4-1/2 in. L, SS (00-SA)
- EREM Tweezer Anti-Magnetic Made In Pakistan (EROPAASA)
- Excelta Inspection and Retrieving Tools