Shop All Tweezers
Excelta
Tweezer, Fine, 4-3/4 in. L, SS
Mfr # 3C-SA-ET
Zoro # G8507161
product price: $41.55
/ea
$41.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Ergo-Tweeze(R) TealShield(TM) Antimicrobial Soft Cushioned Grips
- Overall Length 4 3/4 in
- Point Type Fine
- Application Small Item Handling
- Material Stainless Steel
Product Information
Dimensions
Overall Length | 4 3/4 in |
Tip Size | 1/64 in |
Length | 4 3/4 in |
Tip Width | 0.1 mm |
Details
Item | Tweezers |
Features | Ergo-Tweeze(R) TealShield(TM) Antimicrobial Soft Cushioned Grips |
Point Type | Fine |
Application | Small Item Handling |
Material | Stainless Steel |
Resists | Acid, Anti-Magnetic |
Type | Anti-Acid/Anti-Mag |
Product Type | Conventional |
Tip Shape | Point |
Trade Number | 3C |
Tip Style | Straight |
Tip Material | Stainless Steel |
Resistance Properties | Acid, Magnetic, Static, Corrosion |
Tip Thickness | 0.18 mm |
Tip Texture | Smooth |
Grip Style | Cushioned |
Description
Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Cushioned, Material Stainless Steel, Overall Length 4 3/4 in, Product Type Conventional, Resistance Properties Acid, Magnetic, Static, Corrosion, Tip Angle Not Applicable, Tip Material Stainless Steel, Tip Shape Point, Tip Style Straight, Tip Texture Smooth, Tip Thickness 0.18 mm, Tip Width 0.1 mm, Trade Number 3C, Features Ergo-Tweeze(R) TealShield(TM) Antimicrobial Soft Cushioned Grips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER MultiTool, 9Function, Stainless Steel, PVD, Black (31-003694)
- WESTWARD WESTWARD Nipple Caddy, Steel, Gray, 12-1/2 in W x 7 in D x 6-1/2 in H (35XR77)
- IRWIN 4" Mechanics Vise (4935504)
- SK PROFESSIONAL TOOLS Screwdriver Set, Slotted/Phillips, 6 Pc (86320)
- EXCELTA Tweezer, Strong, 5 in. L, SS (00-SA-ET)
- EXCELTA Tweezer, Flat, 4-3/4 in. L, SS, 1/16 in. Tip (2A-SA)
- EXCELTA Tweezer, Very Fine, 4-1/4 in. L, SS (5-SA-SE)
- EXCELTA Forcep 4.25 In. Cobalt Alloy Ultra Fine (5-CO)
- EXCELTA Tweezer, Strong, 4-1/2 in. L, SS (00-SA)
- EXCELTA Tweezer, Flat, 4-3/4 in. L, SS (2A-SA-SE)
- AVEN Tweezer, Toothed Straight, 5-1/2in.L (18494)
- Excelta Inspection and Retrieving Tools