Shop All Tweezers
Excelta
Tweezer 4.75 In SS Very Fine Point
Mfr # 3-SA
Zoro # G0586227
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 3/4 in
- Material Stainless Steel
- Standards ECCN EAR99
- Product Type Precision
- Tip Shape Point
Product Information
Dimensions
Overall Length | 4 3/4 in |
Tip Width | 0.18 mm |
Details
Item | Tweezers |
Material | Stainless Steel |
Standards | ECCN EAR99 |
Product Type | Precision |
Tip Shape | Point |
Tip Style | Straight |
Trade Number | 3 |
Resistance Properties | Magnetic |
Tip Thickness | 0.1 mm |
Tip Texture | Smooth |
Tip Material | Stainless Steel |
Description
Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Not Applicable, Material Stainless Steel, Overall Length 4 3/4 in, Product Type Precision, Resistance Properties Magnetic, Tip Angle Not Applicable, Tip Material Stainless Steel, Tip Shape Point, Tip Style Straight, Tip Texture Smooth, Tip Thickness 0.1 mm, Tip Width 0.18 mm, Trade Number 3, Standards ECCN EAR99
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 1, 1/4-20X40, Plastic, Red RAL 3020, Comp: Steel (K0269.1A284X40)
- PROTO 1/4 in Drive Impact Socket E8 Size, Standard Socket, black oxide (J6908TX)
- ZORO SELECT Screw Machine Drill Bit, 7/64 in Size, 135 Degrees Point Angle, Solid Carbide, TiAlN Finish (460-101094B)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 21 mm L.42 mm (03010021)
- EXCELTA Tweezer, Strong, 4-1/2 in. L, SS (00-SA)
- EXCELTA Tweezer, Flat, 5-1/4 in. L, SS (2A-SA-ET)
- EXCELTA Tweezer, Curved Fine, 4-1/2 in. L, SS (7-SA-SE)
- EXCELTA Forcep 4.25 In. Cobalt Alloy Ultra Fine (5-CO)
- EXCELTA Tweezer Carbofib Str Repl 2mm Soft Point (159C-RT)
- EXCELTA Tweezer, Very Fine, 4-1/4 in. L, SS (5-SA-SE)
- CYNAMED Small Nose Optical Plier, #111 (CYZR-0889)
- Excelta Inspection and Retrieving Tools