Shop All Locking Pliers
Excelta
Flat Nose Plier, 4-3/4 in., Smooth
Mfr # 2642
Zoro # G8507265
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Dual Leaf Springs
- Handle Type Cushion Grip
- Jaw Length 1 in
- Jaw Width 1/2 in
- Material Stainless Steel
Product Information
- Brand Excelta
- MFR # 2642
- Zoro # G8507265
- UPC # 662847008511
- Country of Origin Multiple
- Category Locking Pliers
Dimensions
Jaw Length | 1 in |
Jaw Width | 1/2 in |
Overall Length | Standard |
Tip Width | 1/4 in |
Overall Length Range | Less than 6 in |
Cutter Length | 7/8 in |
Description
Flat Nose Plier, Plier Type Flat Nose Pliers, Nose Shape Flat, Jaw Bend 0 Degrees , ESD-Safe Yes, Overall Length 4 3/4 in, Maximum Jaw Opening 1/2 in, Jaw Length 1 in, Tip Width 1/4 in, Jaw Shape Flat, Insulated No, Non-Sparking No, Voltage Rating Not Rated, Application Straightening Wires or Component Leads, Cutter Length 7/8 in, Cutting Capacities Not Specified, Features Dual Leaf Springs, Grip Material Foam, Grip Style Standard Cushion, Handle Color Teal, Handle Style Cushion Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Vernier Caliper, 4 In, SS, 1/16, 1/32 Grad (729)
- WIDIA Pipe Tap, 1/4"-18, Taper, 5 Flutes, NPT (16105)
- EXCELTA 4 1/2 in Diagonal Cutting Plier Semiflush Cut Uninsulated (9240E)
- INGERSOLL-RAND Air Riveter, Industrial, 3190 lb. (AVC10C1)
- EXCELTA Flat Nose Plier, 5-3/4 in., Smooth (2842)
- K-TOOL INTERNATIONAL Diagonal Cutter Pliers 6" (KTI-52006T)
- KNIPEX Retaining Ring Pliers, 0.078In Tip, 90 Deg (44 21 J21 SBA)
- C.H. HANSON Curved Jaw, Locking Pliers, 7" (70750)
- OTC 11 in Brake Piston Removal Locking Plier (4799)
- VIM PRODUCTS VIM Tools Adjustable Slide-Lock Pliers with JJ Jaws (SLP2)
- WILLIAMS 10 in Curved Jaw Locking Plier (23303)
- Excelta Locking Pliers