Shop All PEX Tubing
Excelon
Tubing
Mfr # 4413110
Zoro # G206427462
original price:
$229.43
28% off
new price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Wall Thickness 0.125 in
- Color Clear
- Application Air, Drain Lines, Water
- Standards FDA, NSF 61, REACH, RoHS
Product Information
- Brand Excelon
- MFR # 4413110
- Zoro # G206427462
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Diameter | 3/4 in |
Outside Diameter | 1 in |
Overall Length | 100 ft |
Details
Item | Tubing |
Material | PVC |
Wall Thickness | 0.125 in |
Color | Clear |
Application | Air, Drain Lines, Water |
Standards | FDA, NSF 61, REACH, RoHS |
Jacket Material | No Jacket |
Reinforcement | Not Reinforced |
System of Measurement | Inch |
Fitting Compatibility | Barbed |
Vacuum Rated | Not Rated for Vacuum |
Material Trade Name | RNT |
Tube Form | Coil |
Peristaltic Pump Compatible | No |
Hardness | Shore A 70 |
Stripe Color | No Stripe |
Jacket Color | No Jacket |
Clarity | Clear |
Flexibility | Flexible |
Description
Tubing, Application Air, Drain Lines, Water, Color Clear, Hardness Shore A 70, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name RNT, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 1 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLANCO Stainless Steel Floating Sink Grid (Precis Super Single) (233535)
- WATTS Carbon Replacment Filter (88005219)
- PARKER 1/8" Compr Brass Mini Ball Valve 3-Way (2A-MB2XPFA-BP)
- NIBCO 1/8" NOM C Copper Return Bend (638 1/8)
- EXCELON Tubing (4411210)
- EXCELON Tubing (602005)
- EXCELON Tubing (41310580)
- EXCELON LLDPE Tube, Natural, 1/2", 500 ft. (#86NUP500)
- EXCELON Tubing (41350580-25)
- EXCELON Tubing (451805)
- APOLLO PEX 3/4 in. x 300 ft. Red PEX Pipe (APPR30034)
- Excelon Tubing