Shop All PEX Tubing
Excelon
Tubing
Mfr # 41350580-25
Zoro # G006427259
original price:
$92.71
29% off
new price: $65.79
/ea
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Wall Thickness 0.125 in
- Application Air, Beverage, Food, Water
- Color Clear
- Standards FDA CFR Title 21, REACH, RoHS
Product Information
- Brand Excelon
- MFR # 41350580-25
- Zoro # G006427259
- Country of Origin United States
- Category PEX Tubing
Dimensions
Outside Diameter | 1 1/4 in |
Inside Diameter | 1 in |
Overall Length | 25 ft |
Details
Item | Tubing |
Material | PVC |
Wall Thickness | 0.125 in |
Application | Air, Beverage, Food, Water |
Color | Clear |
Standards | FDA CFR Title 21, REACH, RoHS |
Hardness | Shore A 80 |
Clarity | Clear |
Fitting Compatibility | Barbed |
Peristaltic Pump Compatible | No |
Jacket Material | No Jacket |
System of Measurement | Inch |
Stripe Color | No Stripe |
Flexibility | Semi-Flexible |
Jacket Color | No Jacket |
Reinforcement | Not Reinforced |
Material Trade Name | Excelon |
Vacuum Rated | Not Rated for Vacuum |
Tube Form | Coil |
Food Application | Food and Beverage |
Description
Tubing, Application Air, Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 80, Inside Diameter 1 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Excelon, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 1 1/4 in, Overall Length 25 ft, Peristaltic Pump Compatible No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLA Stainless Threaded 1In Npt Check Valve (SCV)
- DELTA Ara Temperature Knob & Cover - 17 Series (RP75440)
- SMITH-COOPER 3/8" MNPT TBE Brass Pipe Nipple Assortment Sch 40 (4385014810)
- DELTA Hose Assembly BlocksandO-Rings (RP44493)
- EXCELON Tubing (4366X1-25)
- EXCELON Tubing (41060580)
- EXCELON Tubing (41130580)
- EXCELON Tubing (4411210)
- EXCELON Tubing (451805)
- EXCELON Tubing (41140580)
- ZORO SELECT Tubing, 11/64In. IDx1/4 In OD, 1000 Ft, Red (PE14-DR)
- Excelon PEX Tubing