Shop All PEX Tubing
Excelon
Tubing
Mfr # 41140580
Zoro # G206427004
original price:
$75.43
29% off
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Wall Thickness 0.125 in
- Standards FDA CFR Title 21, REACH, RoHS
- Application Air, Beverage, Food, Water
- Color Clear
Product Information
- Brand Excelon
- MFR # 41140580
- Zoro # G206427004
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Diameter | 3/8 in |
Overall Length | 50 ft |
Outside Diameter | 5/8 in |
Details
Item | Tubing |
Material | PVC |
Wall Thickness | 0.125 in |
Standards | FDA CFR Title 21, REACH, RoHS |
Application | Air, Beverage, Food, Water |
Color | Clear |
Vacuum Rated | Not Rated for Vacuum |
Peristaltic Pump Compatible | No |
Jacket Material | No Jacket |
Fitting Compatibility | Barbed |
Stripe Color | No Stripe |
Clarity | Clear |
Hardness | Shore A 80 |
Jacket Color | No Jacket |
Tube Form | Coil |
System of Measurement | Inch |
Reinforcement | Not Reinforced |
Food Application | Food and Beverage |
Material Trade Name | Excelon |
Flexibility | Semi-Flexible |
Description
Tubing, Application Air, Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 80, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Excelon, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 5/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2" Malleable Iron 90 Degree Elbow Class 300 (0310501606)
- ZORO SELECT PVC Long Socket Coupling, Socket x Socket, 1-1/2 in Pipe Size (428015)
- DIXON Cam/Groove 90 Adapter, Couplr Elbow, SS, 2" (200DA-90SS)
- FERNCO 6" Flexible Coupling (P1055-66)
- EXCELON Tubing (4411210)
- EXCELON Tubing (4366X1-25)
- EXCELON Tubing (41350580-25)
- EXCELON LLDPE Tube, Natural, 1/2", 500 ft. (#86NUP500)
- EXCELON Tubing (451805)
- EXCELON Tubing (41310580)
- ZORO SELECT PEX Tubing, Red, 1 in, 300 ft, 100 psi (Q5PC300XRED)
- Excelon Tubing