Shop All Hand Dryers
Excel Dryer
Textured Graphite, No ADA, 208 to 277 VAC, Automatic Hand Dryer
Mfr # XL-GRV-208-277V
Zoro # G2389071
Free Shipping & Returns
$615.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Integral
- Cover Material Zinc Diecast
- Dryer Activation Automatic
- Dry Time 8 sec
- Amps 5.6/6.2
Product Information
- Brand Excel Dryer
- MFR # XL-GRV-208-277V
- Zoro # G2389071
- UPC # 700251132764
- Country of Origin United States
- Category Hand Dryers
Dimensions
Width | 11 3/4 in |
Depth | 6 45/64 in |
Height | 12 45/64 in |
Overall Depth | 6 3/4 in |
Overall Width | 11 3/4 in |
Overall Height | 12 3/4 in |
Description
Hand Dryer, Dry Time 8 sec, Cover Material Zinc Diecast, Color Gray, ADA Compliant No, Sound Level 68 to 77 dBA, Voltage 208 to 277V AC, Heat Setting Levels No Heat, Compatible with HEPA Filter No, Includes HEPA Filter No, Dryer Activation Automatic, Nozzle Style Intregal, Mount Type Surface, Finish Textured Graphite, Standards RoHS, UL/CUL Listed, Includes Tamper Proof Wrench, Air Flow Rate 19,000 lfm, Maximum Air Temperature 135 Degrees F, Features Not Applicable, Product Type Hand Dryer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Safety Relief Valve, 3/4 x 1, 15 psi (740DF1M1K1-15)
- ZORO SELECT Adapter, Male, 1 1/2 In (3LX09)
- K-FLEX USA 4" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068448)
- ZURN 2-375DA - 2" 375DA Reduced Pressure Detector Backflow Preventer (2-375DA)
- EXCEL DRYER Polished chrome, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-C-1.1N-110-120V)
- XLERATOR Wall Guard, White, Antimicrobl Plastic, PK2 (89W)
- XLERATOR Wall Guard, Black, Antimicrobl Plastic, PK2 (89B)
- XLERATOR Hand Dryer, XL-W-110, White Epoxy, 110-120V (602161)
- XLERATOR Xchanger Combo Kit, Silver, SS (40575)
- XLERATOR Recess Kit, Silver, Stainless Steel (40502)
- GLOBAL EQUIPMENT High Velocity Automatic Hand Dryer, ADA Compliant, Brushed Stainless, 120V (ThinDry KW-1019)
- Excel Dryer Hand Dryers