Shop All Hand Dryers
Excel Dryer
Polished chrome, No ADA, 110 to 120 VAC, Automatic Hand Dryer
Mfr # XL-C-ECO-1.1N-110-120V
Zoro # G5830638
original price:
$882.18
15% off
Free Shipping & Returns
$745.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Integral
- Cover Material Zinc Diecast
- Dryer Activation Automatic
- Dry Time 10 sec
- Amps 11.3/12.2
Product Information
- Brand Excel Dryer
- MFR # XL-C-ECO-1.1N-110-120V
- Zoro # G5830638
- UPC # 700251132894
- Country of Origin United States
- Category Hand Dryers
Dimensions
Width | 11 3/4 in |
Height | 12 45/64 in |
Depth | 6 45/64 in |
Overall Depth | 6 3/4 in |
Mounting Hole Diameter | 5/16 in |
Overall Width | 11 3/4 in |
Overall Height | 12 3/4 in |
Description
Hand Dryer, Dry Time 10 sec, Cover Material Zinc Diecast, Color Silver, ADA Compliant No, Sound Level 59 to 67 dBA, Voltage 110 to 120V AC, Heat Setting Levels No Heat, Compatible with HEPA Filter No, Includes HEPA Filter No, Dryer Activation Automatic, Nozzle Style Intregal, Mount Type Surface, Finish Chrome Plated, Standards ADA Compliant, EPD Certified, Green Product Certified, GSA, HPD Certified, UL, Includes Tamper Proof Wrench, Air Flow Rate 65 cfm, Maximum Air Temperature 135 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 3/4", Threaded, Bronze, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 400 Degrees F WSP (3/41THY-BCM20M34-FTI-F)
- ANVIL 2" NPT Galvanized Street Tee (0311064208)
- JONES STEPHENS Bronze Hex Bushing, 3/4"x1/2", No Lead (B74209LF)
- ENCORE Manual, 8" Mount, Commercial 2 Hole Straight Kitchen Faucet (KL54-8012)
- EXCEL DRYER Smooth, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-BWV-ECO-208-277V)
- EXCEL DRYER Textured Graphite, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-GRV-ECO-1.1N-208-277V)
- EXCEL DRYER Textured Graphite, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-GR-ECO-1.1N-110-120V)
- EXCEL DRYER Epoxy Enamel, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-WV-ECO-1.1N-208-277V)
- EXCEL DRYER Polished chrome, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-C-ECO-110-120V)
- EXCEL DRYER Brushed, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-SB-ECO-H-110-120V)
- ALPINE INDUSTRIES Willow Commercial Red High Speed Automatic Electric Hand Dryer (405-10-RED)
- Excel Dryer Hand Dryers