Shop All Hand Dryers
Excel Dryer
Polished chrome, No ADA, 110 to 120 VAC, Automatic Hand Dryer
Mfr # XL-C-1.1N-110-120V
Zoro # G2389281
Free Shipping & Returns
$880.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Integral
- Cover Material Zinc Diecast
- Dryer Activation Automatic
- Dry Time 8 sec
- Amps 11.3/12.2
Product Information
- Brand Excel Dryer
- MFR # XL-C-1.1N-110-120V
- Zoro # G2389281
- UPC # 700251132269
- Country of Origin United States
- Category Hand Dryers
Dimensions
Height | 12 45/64 in |
Depth | 6 45/64 in |
Width | 11 3/4 in |
Overall Height | 12 3/4 in |
Overall Depth | 6 3/4 in |
Overall Width | 11 3/4 in |
Description
Hand Dryer, Dry Time 8 sec, Cover Material Zinc Diecast, Color Silver, ADA Compliant No, Sound Level 59 to 67 dBA, Voltage 110 to 120V AC, Heat Setting Levels High, Low, Medium, Compatible with HEPA Filter No, Includes HEPA Filter No, Dryer Activation Automatic, Nozzle Style Intregal, Mount Type Surface, Finish Chrome Plated, Standards ADA Compliant, EPD Certified, Green Product Certified, GSA, HPD Certified, UL, Includes Tamper Proof Wrench, Air Flow Rate 19,000 lfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMFORT SEATS Deluxe Molded Wood Seat, Regency Blue, Elongated Closed Front with Cover and Adjustable Hinge (C014WD45)
- LEGEND VALVE 3/4" T-459 BACKFLOW PREVENTER (115-114)
- ZORO SELECT 1/4" FNPT Galvanized Union (5P956)
- WHIRLPOOL Front Load Dryer Pulley Bracket (W10837240)
- XLERATOR Wall Guard, White, Antimicrobl Plastic, PK2 (89W)
- XLERATOR Xchanger Combo Kit, Silver, SS (40576)
- XLERATOR Replacement Pre-Filter, Black, Metal Mesh (94)
- EXCEL DRYER Epoxy Enamel, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-WV-1.1N-H-208-277V)
- XLERATOR Hand Dryer, XL-W-110, White Epoxy, 110-120V (602161)
- XLERATOR HEPA Replacement Filter, Black, Metal Mesh (40520)
- EXCEL DRYER Brushed, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-SB-1.1N-H-110-120V)
- Excel Dryer Hand Dryers