Shop All Hand Dryers
Excel Dryer
Polished chrome, No ADA, 110 to 120 VAC, Automatic Hand Dryer
Mfr # XL-C-110-120V
Zoro # G2389169
product price: $880.00
/ea
Free Shipping & Returns
$880.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Integral
- Cover Material Zinc Diecast
- Dryer Activation Automatic
- Dry Time 8 sec
- Amps 11.3/12.2
Product Information
- Brand Excel Dryer
- MFR # XL-C-110-120V
- Zoro # G2389169
- UPC # 700251132252
- Country of Origin United States
- Category Hand Dryers
Dimensions
Depth | 6 45/64 in |
Height | 12 45/64 in |
Width | 11 3/4 in |
Overall Depth | 6 3/4 in |
Overall Width | 11 3/4 in |
Overall Height | 12 3/4 in |
Description
Hand Dryer, Dry Time 8 sec, Cover Material Zinc Diecast, Color Silver, ADA Compliant No, Sound Level 65 to 75 dBA, Voltage 110 to 120V AC, Heat Setting Levels High, Low, Medium, Compatible with HEPA Filter No, Includes HEPA Filter No, Dryer Activation Automatic, Nozzle Style Intregal, Mount Type Surface, Finish Chrome Plated, Standards ADA Compliant, EPD Certified, Green Product Certified, GSA, HPD Certified, UL, Includes Tamper Proof Wrench, Air Flow Rate 19,000 lfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Extension Kit Long Bent Elbow (FOT-201)
- THRIFCO PLUMBING 2 Inch x 1-1/4 Inch Threaded x Threaded PVC Bushing SCH 40 (8113600)
- PARKER PLASTIC BALL VLV (PP6VME8-MG)
- KOHLER Switch Assy (81996-CP)
- EXCEL DRYER Textured Graphite, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-GR-110-120V)
- EXCEL DRYER Epoxy Enamel, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-W-110-120V)
- EXCEL DRYER Automatic Hand Dryer, 8 Sec Dry Time, BMC, 65 to 75 dBA, 110 to 120V AC, 1450 W, White (XL-BW-110-120V)
- EXCEL DRYER Smooth, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-BW-1.1N-110-120V)
- EXCEL DRYER Textured Graphite, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-GR-1.1N-110-120V)
- EXCEL DRYER Smooth, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-BW-ECO-1.1N-110-120V)
- XLERATOR Wall Guard, Silver, Stainless Steel, PK2 (89S)
- Excel Dryer Hand Dryers