Shop All Hand Dryers
Excel Dryer
Epoxy Enamel, No ADA, 208 to 277 VAC, Automatic Hand Dryer
Mfr # XL-WV-208-277V
Zoro # G2388965
product price: $596.99
/ea
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Integral
- Cover Material Zinc Diecast
- Dryer Activation Automatic
- Dry Time 8 sec
- Amps 5.6/6.2
Product Information
- Brand Excel Dryer
- MFR # XL-WV-208-277V
- Zoro # G2388965
- UPC # 700251132368
- Country of Origin United States
- Category Hand Dryers
Dimensions
Height | 12 45/64 in |
Width | 11 3/4 in |
Depth | 6 45/64 in |
Overall Depth | 6 3/4 in |
Overall Height | 12 3/4 in |
Overall Width | 11 3/4 in |
Description
Hand Dryer, Dry Time 8 sec, Cover Material Zinc Diecast, Color White, ADA Compliant No, Sound Level 68 to 77 dBA, Voltage 208 to 277V AC, Heat Setting Levels No Heat, Compatible with HEPA Filter No, Includes HEPA Filter No, Dryer Activation Automatic, Nozzle Style Intregal, Mount Type Surface, Finish Epoxy Enamel, Standards RoHS, UL/CUL Listed, Includes Tamper Proof Wrench, Air Flow Rate 19,000 lfm, Maximum Air Temperature 135 Degrees F, Features Not Applicable, Product Type Hand Dryer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS O-Ring, 5/16" I.D. x 7/16" O.D. x 1/16" Thick, Pk10 (0401-011-001)
- KOHLER Aerator Kit, Small, 1.2Gpm (1312214-SR)
- LEGEND VALVE 1" X 3-1/2" CHROME NIPPLE (311-105CP)
- SHARKBITE Sb Tee 3/4X1/2X3/4 Lf (U444LFA)
- EXCEL DRYER Smooth, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-BWV-208-277V)
- EXCEL DRYER Brushed, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-SBV-208-277V)
- EXCEL DRYER Brushed, No ADA, 110 to 120 VAC, Automatic Hand Dryer (GRA604161)
- EXCEL DRYER Brushed, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-SB-H-110-120V)
- EXCEL DRYER Xlerator Automatic Hand Dryer, Graphite, 110120V (608161)
- EXCEL DRYER Brushed, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-SBV-1.1N-208-277V)
- EXCEL DRYER Automatic Hand Dryer, 8 Sec Dry Time, BMC, 65 to 75 dBA, 110 to 120V AC, 1450 W, White (XL-BW-110-120V)
- Excel Dryer Hand Dryers