Shop All Hand Dryers
Excel Dryer
Brushed, No ADA, 208 to 277 VAC, Automatic Hand Dryer
Mfr # XL-SBV-H-208-277V
Zoro # G2389202
Free Shipping & Returns
$1,050.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Integral
- Cover Material Stainless Steel
- Dryer Activation Automatic
- Dry Time 8 sec
- Amps 5.6/6.2
Product Information
- Brand Excel Dryer
- MFR # XL-SBV-H-208-277V
- Zoro # G2389202
- UPC # 700251132559
- Country of Origin United States
- Category Hand Dryers
Dimensions
Width | 11 3/4 in |
Depth | 6 45/64 in |
Height | 12 45/64 in |
Overall Depth | 6 3/4 in |
Overall Height | 12 3/4 in |
Overall Width | 11 3/4 in |
Description
Hand Dryer, Dry Time 8 sec, Cover Material Stainless Steel, Color Silver, ADA Compliant No, Sound Level 68 to 77 dBA, Voltage 208 to 277V AC, Heat Setting Levels No Heat, Compatible with HEPA Filter Yes, Includes HEPA Filter Yes, Dryer Activation Automatic, Nozzle Style Intregal, Mount Type Surface, Finish Brushed, Standards RoHS, UL/CUL Listed, Includes Tamper Proof Wrench, Air Flow Rate 19,000 lfm, Maximum Air Temperature 135 Degrees F, Features Not Applicable, Product Type Hand Dryer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI 1" Socket PVC Ball Check Valve (1210010)
- SMITH-COOPER Welded Nipple, S40,304/L, 2X6" (4321001220)
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3175 04 11)
- ELKAY Remote Lever Handle, Residential / Commercial 3 Hole Single Lever Kitchen Faucet (LK3001CR)
- EXCEL DRYER Epoxy Enamel, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-W-H-110-120V)
- EXCEL DRYER Textured Graphite, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-GR-ECO-1.1N-110-120V)
- EXCEL DRYER Textured Graphite, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-GRV-ECO-208-277V)
- EXCEL DRYER Smooth, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-BWV-208-277V)
- EXCEL DRYER Textured Graphite, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-GR-1.1N-H-110-120V)
- EXCEL DRYER Smooth, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-BW-ECO-110-120V)
- DYSON Brushed, Yes ADA, 110 to 120 VAC, Automatic Hand Dryer (HU03)
- Excel Dryer Hand Dryers