Shop All Precision Knives and Blades
Excel Blades
K55 Heavy Duty Folding Utility Knife
Mfr # 16055IND
Zoro # G909231854
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Excel Blades
- MFR # 16055IND
- Zoro # G909231854
- Country of Origin China
- Category Precision Knives and Blades
Description
Both professionals and hobbyists, rejoice! The Excel Blades' Excel Blades is set to become your next favorite tool! This precision utility knife features a textured grip, a locking mechanism and folds to enclose the blade. Includes six Excel Blades' #92 .024-inch 2-notch utility blades. This box cutter is available in red, blue, black and grey colors.The item # 16055 is made of aluminum and carbon steel. This products works in Excel Blades' Blade #92 or any other standard 2 notch utility blade.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11602)
- AMERICAN BUILT PRO Pro-Grade Tool Tote, Polyethylene, Gray, 25 in W x 13-1/2 in D x 6-1/2 in H, 5 PK (T1075 P5)
- CLEVELAND Screw Machine Drill Bit, 9/32 in Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Spiral Flute (C14860)
- LEATHERMAN Folding Knife, 9 Functions, Fold Open, Type: Swiss Army (832664)
- EXCEL BLADES #10 Curved Edge Replacement Blade - 100 pcs., 5 pack (22610)
- EXCEL BLADES K30 Rite-Cut Hobby Knife Non-roll Knife with Safety Cap, Blue, 12pk (16036)
- EXCEL BLADES K18 Grip-On Knife, Soft Grip Hobby Knife with Safety Cap, Blue, 12pk. (16019)
- EXCEL BLADES #18 1/2" Large Chisel Replacement Blade - 100 pcs., 3 pack (22618)
- EXCEL BLADES K2 Medium Duty Aluminum Hobby Knife Craft Knife with Safety Cap, 12pk. (16002)
- EXCEL BLADES #17 3/8" Small Chisel Blade Replacement Knife Blades, 5pcs., 12pk. (20017)
- EXCEL BLADES #11 Scalpel Blade Replacements, Surgical Stainless Steel, 2pcs., 12pk. (11)
- Excel Blades Knives, Cutters & Snips