Shop All Vortex Tubes
Exair
Vortex Tube, SS, 8 CFM, 550 BtuH
Mfr # 3208
Zoro # G0387597
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- CFM @ 100 psi 8 cfm
- BtuH @ 100 psi 550 BtuH
- Air Inlet 1/8 in (M)NPT
- Pressure Range 80 to 100 psi
Product Information
- Brand Exair
- MFR # 3208
- Zoro # G0387597
- Country of Origin United States
- Category Vortex Tubes
Dimensions
Overall Length | 9 1/2 in |
Outside Dia. | 1.27 in |
Body Length | 4 1/8 in |
Body Outside Diameter | 1 1/2 in |
Inlet Size | 1/8 in |
Nozzle Width | 13/16 in |
Nozzle Length | 1 3/8 in |
Description
Vortex Tube, Maximum Flow Rate 8 scfm, Cooling Capacity 550 BtuH, Maximum Differential Temperature Setting 129 Degrees F, Minimum Differential Temperature Setting 28 Degrees F, Body Material Stainless Steel, Inlet Size 1/8 in, Air Inlet Type NPT, Inlet Gender Male, Maximum Sound Level 76 dBA, Maximum Operating Temperature 260 Degrees F, Minimum Operating Temperature -50 Degrees F, Nozzle Width 13/16 in, Nozzle Length 1 3/8 in, Includes -, Maximum Operating Pressure 100 psig
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKB Black Protective Case, 24.32"L x 19-1/2"W x 8.86"D (3I-2217-8B-E)
- PROTO 1/2 in Drive, 24mm 6 pt Metric Socket, 6 Points (J7424M)
- URREA Black flat strike wrench 12 point, 46Mm opening size. (2746SWM)
- PROTO 1/4 in Drive, 15mm Hex Metric Socket, 6 Points (J4715M)
- EXAIR Vortex Tube, SS, 10-40 CFM, 650-2800 BtuH (X032807)
- EXAIR Vortex Tube, SS, 30 CFM, 2000 BtuH (3230)
- EXAIR Vortex Tube, 15 CFM, 1000 BtuH, NEMA 12 (4315)
- EXAIR Vortex Tube, 15 CFM, 1000 BtuH, NEMA 4 (4815)
- EXAIR Exair, Vortex Tube, Large, 100 SCRM, 6800 BTU/Hr (3298)
- EXAIR Vortex Tube, 15 CFM, 1000 BtuH, NEMA 4X (4815SS)
- Exair Vortex Tubes