Shop All Vortex Tubes
Exair
Vortex Tube, SS, 30 CFM, 2000 BtuH
Mfr # 3230
Zoro # G1717021
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- CFM @ 100 psi 30 cfm
- BtuH @ 100 psi 2,000 BtuH
- Air Inlet 1/4 in (M)NPT
- Pressure Range 80 to 100 psi
Product Information
- Brand Exair
- MFR # 3230
- Zoro # G1717021
- Country of Origin United States
- Category Vortex Tubes
Dimensions
Overall Length | 10 3/8 in |
Outside Dia. | 1.9 in |
Nozzle Length | 1 3/8 in |
Body Length | 5 11/16 in |
Nozzle Width | 13/16 in |
Body Outside Diameter | 1 1/2 in |
Inlet Size | 1/4 in |
Description
Vortex Tube, Maximum Flow Rate 30 scfm, Cooling Capacity 2,000 BtuH, Maximum Differential Temperature Setting 129 Degrees F, Minimum Differential Temperature Setting 28 Degrees F, Body Material Stainless Steel, Inlet Size 1/4 in, Air Inlet Type NPT, Inlet Gender Male, Maximum Sound Level 84 dBA, Maximum Operating Temperature 260 Degrees F, Minimum Operating Temperature -50 Degrees F, Nozzle Width 13/16 in, Nozzle Length 1 3/8 in, Includes -, Maximum Operating Pressure 100 psig
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC CP 4130 3H Chipping Hammer (8900000117)
- GEARWRENCH 1" 12 Point Long Pattern Combination Wrench (81664)
- WRIGHT TOOL 1 1/2 in Drive Impact Socket 56 mm Size, Standard Socket, black oxide (848-56MM)
- EKLIND 7 Piece Metric Fold-Up Hex Key Set, 21172 (21172)
- EXAIR Vortex Tube, SS, 10-40 CFM, 650-2800 BtuH (X032807)
- EXAIR Vortex Tube, SS, 8 CFM, 550 BtuH (3208)
- EXAIR Exair, Vortex Tube, Large, 100 SCRM, 6800 BTU/Hr (3298)
- EXAIR Vortex Tube, 8 CFM, 550 BtuH, NEMA 12 (4308)
- EXAIR Vortex Tube, SS, 40 CFM, 2800 BtuH (3240)
- EXAIR Vortex Tube, 15 CFM, 1000 BtuH, NEMA 4 (4815)
- EXAIR Vortex Tube, SS, 2-8 CFM, 135-550 BtuH (X060308)
- Exair Vortex Tubes