Shop All Vortex Tubes
Exair
Vortex Tube, SS, 2-8 CFM, 135-550 BtuH
Mfr # X060308
Zoro # G1213782
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- CFM @ 100 psi 2 to 8
- BtuH @ 100 psi 135 to 550
- Air Inlet 1/8 in (M)NPT
- Pressure Range 80 to 100 psi
Product Information
- Brand Exair
- MFR # X060308
- Zoro # G1213782
- Country of Origin United States
- Category Vortex Tubes
Dimensions
Overall Length | 4 1/8 in |
Outside Dia. | 1.27 in |
Body Outside Diameter | 1 1/4 in |
Inlet Size | 1/8 in |
Description
Vortex Tube Cooling Kit, Maximum Flow Rate 8 cfm, Cooling Capacity 550 BtuH, Maximum Differential Temperature Setting 129 Degrees F, Body Material Stainless Steel, Inlet Size 1/8 in, Air Inlet Type NPT, Inlet Gender Male, Maximum Sound Level 76 dBA, Maximum Operating Temperature 200 Degrees F, Includes Muffler and Hose Kit, Minimum Differential Temperature Setting 28 Degrees F, Maximum Operating Pressure 100 psig, Minimum Flow Rate 2 cfm, Minimum Operating Pressure 80 psig
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Hex Head Ratchet Wrench, 1 In. (34941)
- BETA 24mm 12 Point Offset Combination Wrench - 11 1/4" OAL, Stainless Steel, Polished Finish (000420324)
- GEARWRENCH 18" Flexible Magnetic Pickup Tool (1711D)
- WILLIAMS Williams Open End Wrench Set, 5 pcs., Satin Chrome (WS-1705A)
- EXAIR Vortex Tube, 15 CFM, 1000 BtuH, NEMA 4 (4815)
- EXAIR Vortex Tube, 15 CFM, 1000 BtuH, NEMA 12 (4315)
- EXAIR Vortex Tube, SS, 15 CFM, 1000 BtuH (3215)
- EXAIR Vortex Tube, 8 CFM, 550 BtuH, NEMA 12 (4308)
- EXAIR Exair, Vortex Tube, Large, 100 SCRM, 6800 BTU/Hr (3298)
- EXAIR Vortex Tube, SS, 25 CFM, 1700 BtuH (3225)
- EXAIR Vortex Tube, 35 CFM, 2500 BtuH, NEMA 4X (4835SS)
- Exair Vortex Tubes