Shop All Vortex Tubes
Exair
Vortex Tube, SS, 10-40 CFM, 650-2800 BtuH
Mfr # X032807
Zoro # G2621525
product price: $478.99
/ea
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- CFM @ 100 psi 10 to 40
- BtuH @ 100 psi 650 to 2800
- Air Inlet 1/4 in (M)NPT
- Pressure Range 80 to 100 psi
Product Information
- Brand Exair
- MFR # X032807
- Zoro # G2621525
- Country of Origin United States
- Category Vortex Tubes
Dimensions
Overall Length | 5 11/16 in |
Outside Dia. | 1.9 in |
Inlet Size | 1/4 in |
Body Outside Diameter | 1 7/8 in |
Description
Vortex Tube Cooling Kit, Maximum Flow Rate 40 cfm, Cooling Capacity 2,800 BtuH, Maximum Differential Temperature Setting 129 Degrees F, Body Material Stainless Steel, Inlet Size 1/4 in, Air Inlet Type NPT, Inlet Gender Male, Maximum Sound Level 88 dBA, Maximum Operating Temperature 200 Degrees F, Includes Muffler and Hose Kit, Minimum Differential Temperature Setting 28 Degrees F, Maximum Operating Pressure 100 psig, Minimum Flow Rate 10 cfm, Minimum Operating Pressure 80 psig
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 2 3/8-16X15 Zinc, Black Satin, Comp: Steel (K0116.2A41X15)
- STANLEY Stanley 86-215 Drive Adapter 3/8" F x 1/2" M (86-215)
- DEWALT 3/8-in Cleanable Nut Driver (DWADND38)
- STEELMAN 1/4-Inch Drive Micro-Adjustable Torque Wrench with Hi-Viz Handle, 30-150 Inch-Pounds (96249)
- EXAIR Vortex Tube, SS, 15 CFM, 1000 BtuH (3215)
- EXAIR Vortex Tube, SS, 30 CFM, 2000 BtuH (3230)
- EXAIR Vortex Tube, 35 CFM, 2500 BtuH, NEMA 4 (4835)
- EXAIR Vortex Tube, SS, 2-8 CFM, 135-550 BtuH (X060308)
- EXAIR Vortex Tube, 15 CFM, 1000 BtuH, NEMA 4X (4815SS)
- EXAIR Vortex Tube, 35 CFM, 2500 BtuH, NEMA 4X (4835SS)
- EXAIR Vortex Tube, 35 CFM, 2500 BtuH, NEMA 12 (4335)
- Exair Vortex Tubes