Shop All Vortex Tubes
Exair
Vortex Tube, 35 CFM, 2500 BtuH, NEMA 4X
Mfr # 4835SS
Zoro # G0564085
Free Shipping & Returns
$1,323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- CFM @ 100 psi 35 cfm
- BtuH @ 100 psi 2,500 BtuH
- Max. dBA 82 dBA
- Air Inlet 1/4 in (F)NPT
Product Information
- Brand Exair
- MFR # 4835SS
- Zoro # G0564085
- Country of Origin United States
- Category Vortex Tubes
Dimensions
Mounting Hole Size | 1.94 in |
Outside Dia. | 2.5 in |
Overall Length | 7 1/4 in |
Inlet Size | 1/4 in |
Mounting Stud Thread Size | 1 1/2 in |
Body Outside Diameter | 2 1/2 in |
Mounting Hole Diameter | 1 15/16 in |
Description
Vortex Tube Enclosure Cooler, Maximum Flow Rate 35 cfm, Cooling Capacity 2,500 BtuH, Maximum Differential Temperature Setting 125 Degrees F, Body Material Stainless Steel, Inlet Size 1/4 in, Air Inlet Type NPT, Inlet Gender Female, Mounting Hole Diameter 1 15/16 in, Maximum Sound Level 82 dBA, Maximum Operating Temperature 125 Degrees F, NEMA Enclosure Rating 4X, Series Cabinet Cooler, Includes Cold Air Distribution Kit, Filter, Solenoid, Thermostat, Mounting Stud Thread Size 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Micrometer Torque Wrench, 1/2" Drive Size (J6013C)
- DRILL AMERICA m5 x .9 HSS Plug Tap and 4.10mm HSS Drill Bit Kit (POUMS5X.9)
- CLEVELAND Screw Machine Drill Bit, 25/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04643)
- SPEC OPS Multi-Bit 6-in-1 Screwdriver (SPEC-S6IN1)
- EXAIR Vortex Tube, 15 CFM, 1000 BtuH, NEMA 12 (4315)
- EXAIR Vortex Tube, SS, 40 CFM, 2800 BtuH (3240)
- EXAIR Vortex Tube, SS, 30 CFM, 2000 BtuH (3230)
- EXAIR Vortex Tube, SS, 25 CFM, 1700 BtuH (3225)
- EXAIR Vortex Tube, SS, 2-8 CFM, 135-550 BtuH (X060308)
- EXAIR Vortex Tube, 15 CFM, 1000 BtuH, NEMA 4 (4815)
- EXAIR Vortex Tube, SS, 15 CFM, 1000 BtuH (3215)
- Exair Vortex Tubes