Shop All Vortex Tubes
Exair
Vortex Tube, 15 CFM, 1000 BtuH, NEMA 4X
Mfr # 4815SS
Zoro # G3191237
Free Shipping & Returns
$1,294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- CFM @ 100 psi 15 cfm
- Max. dBA 73 dBA
- BtuH @ 100 psi 1,000 BtuH
- Air Inlet 1/4 in (F)NPT
Product Information
- Brand Exair
- MFR # 4815SS
- Zoro # G3191237
- Country of Origin United States
- Category Vortex Tubes
Dimensions
Mounting Hole Size | 1.94 in |
Outside Dia. | 2.5 in |
Overall Length | 9 1/2 in |
Inlet Size | 1/4 in |
Body Outside Diameter | 2 1/2 in |
Mounting Stud Thread Size | 1 1/2 in |
Body Length | 7 1/4 in |
Mounting Hole Diameter | 1 15/16 in |
Description
Vortex Tube Enclosure Cooler, Maximum Flow Rate 15 cfm, Cooling Capacity 1,000 BtuH, Maximum Differential Temperature Setting 125 Degrees F, Body Material Stainless Steel, Inlet Size 1/4 in, Air Inlet Type NPT, Inlet Gender Female, Mounting Hole Diameter 1 15/16 in, Maximum Sound Level 73 dBA, Maximum Operating Temperature 125 Degrees F, NEMA Enclosure Rating 4X, Series Cabinet Cooler, Includes Thermostat, Mounting Stud Thread Size 1 1/2 in, Body Material Grade 303, Mounting Stud Thread Type NPS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 18 Inch Comfort Grip Breaker Bar (SBH01118)
- RIDGID Hose, Adaptor To Drain (83817)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M10X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.2101X40)
- UWS Replacement Striker Bracket, UWS-SBRACKET (UWS-SBRACKET)
- EXAIR Vortex Tube, SS, 2-8 CFM, 135-550 BtuH (X060308)
- EXAIR Vortex Tube, 15 CFM, 1000 BtuH, NEMA 12 (4315)
- EXAIR Vortex Tube, SS, 30 CFM, 2000 BtuH (3230)
- EXAIR Vortex Tube, 8 CFM, 550 BtuH, NEMA 12 (4308)
- EXAIR Vortex Tube, 35 CFM, 2500 BtuH, NEMA 4X (4835SS)
- EXAIR Vortex Tube, SS, 40 CFM, 2800 BtuH (3240)
- EXAIR Vortex Tube, SS, 25 CFM, 1700 BtuH (3225)
- Exair Vortex Tubes