Shop All Pneumatic Muffler
Exair
Vacuum Ejector Muffler, 1/4 in. NPT, 200 F
Mfr # 890001
Zoro # G6064107
original price:
$36.45
5% off
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NPT Port (In.) 1/4 in
- Fitting Material Aluminum
- Length (In.) 2 1/2 in
- Function Reduces Noise
- Element Material Felt
Product Information
- Brand Exair
- MFR # 890001
- Zoro # G6064107
- Country of Origin United States
- Category Pneumatic Muffler
Dimensions
Length (In.) | 2 1/2 in |
Air Inlet Size | 1/4 in |
Overall Length | 2 1/2 in |
Details
Item | Adjustable Vacuum Ejector Muffler |
NPT Port (In.) | 1/4 in |
Fitting Material | Aluminum |
Function | Reduces Noise |
Element Material | Felt |
Type | Pneumatic |
Max. Temp. | 200 Degrees F |
Material Filtered | Moisture, Oil |
Noise Reduction Rating | 26 dBA |
Air Outlet Gender | Male |
Maximum Operating Temperature | 200 Degrees F |
Air Inlet Gender | Male |
Maximum Flow Rate | 5.8 cfm |
Air Inlet Type | NPS |
Filter Element Material | Felt |
For Fluid Type | Compressed Air |
Number of Air Inlets | 1 |
Description
Adjustable Vacuum Ejector Muffler, Air Inlet Size 1/4 in, Air Inlet Type NPS, Air Inlet Gender Male, Maximum Flow Rate 5.8 cfm, Filter Element Material Felt, Maximum Operating Temperature 200 Degrees F, Noise Reduction Rating 26 dBA, Fitting Material Aluminum, Air Outlet Gender Male, For Fluid Type Compressed Air, Material Filtered Moisture, Oil, Number of Air Inlets 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Flow Control Valve, 10mm Tube, 1/2 In (AS4201F-04-10SD)
- CRC Anti-Seize, 8 oz., Copper, Brush Top Bottle (SL35901)
- DIXON E-Series, MNPT 1", Coupler 1", BR (8EM8-B)
- MILTON Non ASME Safety Relief Valve, 150PSI (1095-150)
- EXAIR Vacuum Ejector Muffler, 3/4 in. NPT, 200 F (890004)
- EXAIR Vacuum Ejector Muffler, 1 in. NPT, 200 F (890005)
- FESTO Flow Control/Silencer GRU-3/4-B (GRU-3/4-B)
- ADVANCED TECHNOLOGY PRODUCTS Muffler, Sintered Bronze, 1/8" Male NPT (SBM01)
- ARROW PNEUMATICS Pneumatic Exhaust Muffler, 3/8" (ASP-3)
- FESTO Silencer AMTE-M-H-M5 (AMTE-M-H-M5)
- FESTO Silencer U-3/4-B (U-3/4-B)
- Exair Pneumatic Muffler