Shop All Pneumatic Muffler
Exair
Vacuum Ejector Muffler, 1/2 in. NPT, 200 F
Mfr # 890003
Zoro # G6140626
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NPT Port (In.) 1/2 in
- Function Reduces Noise
- Fitting Material Aluminum
- Length (In.) 4 1/2 in
- Max. Temp. 200 Degrees F
Product Information
- Brand Exair
- MFR # 890003
- Zoro # G6140626
- Country of Origin United States
- Category Pneumatic Muffler
Dimensions
Length (In.) | 4 1/2 in |
Overall Length | 4 1/2 in |
Air Inlet Size | 1/2 in |
Details
Item | Adjustable Vacuum Ejector Muffler |
NPT Port (In.) | 1/2 in |
Function | Reduces Noise |
Fitting Material | Aluminum |
Max. Temp. | 200 Degrees F |
Element Material | Felt |
Type | Pneumatic |
Maximum Operating Temperature | 200 Degrees F |
Air Inlet Gender | Male |
Air Inlet Type | NPS |
For Fluid Type | Compressed Air |
Filter Element Material | Felt |
Noise Reduction Rating | 26 dBA |
Number of Air Inlets | 1 |
Material Filtered | Moisture, Oil |
Maximum Flow Rate | 18 cfm |
Air Outlet Gender | Male |
Description
Adjustable Vacuum Ejector Muffler, Air Inlet Size 1/2 in, Air Inlet Type NPS, Air Inlet Gender Male, Maximum Flow Rate 18 cfm, Filter Element Material Felt, Maximum Operating Temperature 200 Degrees F, Noise Reduction Rating 26 dBA, Fitting Material Aluminum, Air Outlet Gender Male, For Fluid Type Compressed Air, Material Filtered Moisture, Oil, Number of Air Inlets 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Industrial Coupler ID Hose 1/2" (CO 128)
- LINCOLN Grease Fitting Drive Type, 3/16" Drive (L1728)
- SUPER LUBE 30 lb Pail White (92030)
- AEROQUIP Adpt, MNPT-MJIC, 3/4-14, 1-1/16-12, Strt (2021-12-12S)
- EXAIR Vacuum Ejector Muffler, 1 in. NPT, 200 F (890005)
- EXAIR Vacuum Ejector Muffler, 3/4 in. NPT, 200 F (890004)
- EXAIR Vacuum Ejector Muffler, 1/4 in. NPT, 200 F (890001)
- FESTO Flow Control/Silencer VFFK-C-K-R14-P (VFFK-C-K-R14-P)
- SPEEDAIRE Breather Vent, 1 In NPT, 1 In Hex (1EJU1)
- FESTO Silencer AMTE-M-H-G12 (AMTE-M-H-G12)
- ARROW PNEUMATICS Speed Control Muffler, 1/8", PK10 (ASP-1SC)
- Exair Pneumatic System Components