Shop All Vacuum Accessories
Exair
Vac-U-Gun Collection System
Mfr # 6192
Zoro # G4482530
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Type Reusable
- Air Flow 13 scfm
- Standards OSHA, EU General Product Safety Directive (2001/95/EC), EU Machinery Directive (2006/42/EC)
- Sound Level dBA 84 dBA
- Includes Vac-U-Gun, Brush, Crevice Tool, Skimmer Tool, (2) Extension Wands
Product Information
- Brand Exair
- MFR # 6192
- Zoro # G4482530
- Country of Origin United States
- Category Vacuum Accessories
Details
Filter Type | Reusable |
Air Flow | 13 scfm |
Standards | OSHA, EU General Product Safety Directive (2001/95/EC), EU Machinery Directive (2006/42/EC) |
Sound Level dBA | 84 dBA |
Item | Vac-U-Gun Collection System |
Includes | Vac-U-Gun, Brush, Crevice Tool, Skimmer Tool, (2) Extension Wands |
Description
Vac-U-Gun Collection System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Scrubbing Pads, Fiber/Resin, 6 in x 9 in, 1/4 in H, Green, 20 Pack (MMM96)
- WEIMAN PRODUCTS Weiman Mild Scent Silver Polish 20 wipes Wipes (48)
- GEORGIA-PACIFIC Dry Wipe, White, Airlaid, 50 Wipes, 9 1/2 in x 13 in, 20 PK (80535)
- IMPACT PRODUCTS Duster, Lambswool, 28" (3103)
- EXAIR Vac-U-Gun All Purpose System (6392)
- EXAIR Vac-U-Gun Transfer System (6292)
- SANITAIRE Brushroll Assembly For Upright Vacuum (173691)
- DAYTON Portable Wet/Dry Vacuum, 2 gal, 600 W (61HV76)
- DAYTON Contractor Wet/Dry Vacuum, 2.5 gal, 70 cfm (61HV80)
- HOOVER Upright Vacuum Belt, PK2 (AH20065)
- SCS Vacuum Cleaner Nozzle, 1-1/2in, Plastic (SV-CN1)
- Exair Vacuum Accessories