Shop All Air Gun Accessories
Exair
Swivel, 1/4 in. (M)NPT, 1/4 in. (F)NPT
Mfr # 9053
Zoro # G6180693
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 11/16 in
- For Use With 4LCT1, 4LCT2, 4LCT3, 4LCT4, 6JJN5
- Inlet 1/4 in (M)NPT
- Outlet 1/4 in (F)NPT
- Material Stainless Steel
Product Information
- Brand Exair
- MFR # 9053
- Zoro # G6180693
- Country of Origin United States
- Category Air Gun Accessories
Dimensions
Length | 1 11/16 in |
Hole Dia. | 1/4 in |
Overall Length | 1 3/4 in |
Details
Item | Air Gun Swivel |
For Use With | 4LCT1, 4LCT2, 4LCT3, 4LCT4, 6JJN5 |
Inlet | 1/4 in (M)NPT |
Outlet | 1/4 in (F)NPT |
Material | Stainless Steel |
Color | Silver |
Connection Type | Male to Female |
Number of Magnets | 0 |
Compatible with Product Type | Air Nozzle; Air Jet; Air Amplifier |
Application | Air Nozzle, Jets |
Compatible with Manufacturer Part Number | 1100-PEEK, 1101, 1101SS, 1122, 1122SS |
Product Type | Air Gun Swivel |
Description
Air Gun Swivel, Material Stainless Steel, Compatible with Manufacturer Part Number 1100-PEEK, 1101, 1101SS, 1122, 1122SS, Overall Length 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO SET FEELER GUAGE 8 BLADE SP PLUG (POJ000K)
- KO-KEN Bit Socket 5mm Hex 62mm 3/8 Sq. Drive (3012M.62-5)
- TEKTON 3/4 in Tip, 1/2 in. Drive, SAE (SHB22219)
- JOHNSON LEVEL & TOOL Alignment Laser, Grn, Vertical Projection (40-6211)
- EXAIR Chip Shield, 1/4" NPT Extensions (901222)
- EXAIR Chip Shield Kit Atto Back Blow (901650)
- EXAIR Swivel, 3/8 in. (M)NPT, 3/8 in. (F)NPT (9068)
- EXAIR Chip Shield, 3/4" Extensions (901223)
- EXAIR Chip Shield, 1/8" NPT Extensions (901221)
- EXAIR Swivel, 1/2 in. (M)NPT, 1/2 in. (F)NPT (9069)
- CHICAGO PNEUMATIC Air Flex 3/8 NPT 74 cfm Swivel (8940171571)
- Exair Air Guns & Accessories