Shop All Air Conveyors
Exair
Sanitary Flange Line Vac, 3"
Mfr # 161300-316
Zoro # G7193851
product price: $3,242.99
/ea
Free Shipping & Returns
$3,242.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Size 3"
- Pipe Fitting Connection Type Clamp
- Pipe Fitting Material 316 Stainless Steel
- Specific Pipe Fitting Shape Flange
- Basic Pipe Fitting Shape Flange
Product Information
- Brand Exair
- MFR # 161300-316
- Zoro # G7193851
- Country of Origin United States
- Category Air Conveyors
Dimensions
Tube Size | 3" |
Pipe Size (Fittings) | 3" |
Details
Item | Sanitary Flange Line Vac,3" |
Pipe Fitting Connection Type | Clamp |
Pipe Fitting Material | 316 Stainless Steel |
Specific Pipe Fitting Shape | Flange |
Basic Pipe Fitting Shape | Flange |
Description
Sanitary Flange Line Vac,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #9 (C23425)
- LENOX Hand Saw, PVC/ABS, 18 x 2-1/2 in. (20980HSF18)
- OSG Countersink, Multi FL, 60 deg., 1/2 in. (701-5000)
- MILWAUKEE TOOL M18™ Random Orbit Sander with M18™ REDLITHIUM™ CP2.0 Battery (2648-20, 48-11-1820)
- EXAIR Air Conveyor, Alum, 1.25 In Hose, 25.9 CFM (6082)
- EXAIR Air Conveyor, Steel Alloy, 2 In., 75 scfm (150200)
- EXAIR Sanitary Flange Line Vac, 2" (161200-316)
- EXAIR Threaded Line Vac, Aluminum, 1-1/4" (140125)
- EXAIR Air Conveyor, Steel Alloy, 2 In., 75 scfm (152200)
- EXAIR Threaded Line Vac, Aluminum, 3/8" (140038)
- EXAIR Air Conveyor, SS, 2 In. Hose, 45 scfm (6064)
- Exair Air Conveyors