Shop All Air Conveyors
Exair
Sanitary Flange Line Vac, 2"
Mfr # 161200-316
Zoro # G7193781
product price: $1,501.99
/ea
Free Shipping & Returns
$1,501.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Size 2"
- Pipe Size (Fittings) 2"
- Specific Pipe Fitting Shape Flange
- Pipe Fitting Connection Type Clamp
- Basic Pipe Fitting Shape Flange
Product Information
- Brand Exair
- MFR # 161200-316
- Zoro # G7193781
- Country of Origin United States
- Category Air Conveyors
Dimensions
Tube Size | 2" |
Pipe Size (Fittings) | 2" |
Details
Item | Sanitary Flange Line Vac,2" |
Specific Pipe Fitting Shape | Flange |
Pipe Fitting Connection Type | Clamp |
Basic Pipe Fitting Shape | Flange |
Pipe Fitting Material | 316 Stainless Steel |
Description
Sanitary Flange Line Vac,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 6 Piece Metric Fold-Up Hex Key Set, 25161 (25161)
- MAKITA Makita® XFD03Z 18V LXT® Lithium-Ion Cordless 1/2" Driver-Drill (Tool Only) (XFD03Z)
- WESTWARD 3/8 in Drive, 1" 12 pt SAE Socket, 12 Points (10E905)
- CRAFTSMAN Wrenches, 5 Piece 6-Point Metric Flare N (CMMT99333)
- EXAIR Air Conveyor, SS, 2 In. Hose, 45 scfm (6064)
- EXAIR Air Conveyor, SS, 1-1/4 In. Hose, 25.9 scfm (6062)
- EXAIR Threaded Line Vac, Aluminum, 3/4" (140075)
- EXAIR Threaded Line Vac- 316 SS, 1-1/4" (141125-316)
- EXAIR Threaded Line Vac, Aluminum, 1-1/4" (140125)
- EXAIR Threaded Line Vac, SS, 1-1/4" (141125)
- EXAIR Air Conveyor, Alum, 3/4 In. Hose, 10.7 scfm (6080)
- Exair Air Conveyors