Shop All Air Guns
Exair
Safety Air Gun, HP1002
Mfr # HP1220
Zoro # G4483991
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic
- Body Material Cast Aluminum
- Application Industrial
- Includes Convenient Hanger Hook
- Nozzle HP1002 Air Nozzle
Product Information
Details
Air Gun Body Style | Ergonomic |
Body Material | Cast Aluminum |
Application | Industrial |
Includes | Convenient Hanger Hook |
Nozzle | HP1002 Air Nozzle |
Item | Safety Air Gun and HP1002 |
Description
Safety Air Gun and HP1002
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BES MANUFACTURING Piranhabits Quattro Flex Wood Auger Bit- 1 1/4"- Length: 72" (QTT11472)
- AMPCO SAFETY TOOLS Tinners Snip, Straight, 14", High Strength Nickel Aluminum Bronze (S-1144A)
- KIPP Adjustable Handle Size:4 M12 Stainless Steel, Blasted, Comp:Stainless Steel (K0124.412153)
- KIPP Star Grip, Form: E, Tapped Blind Hole, DIN 6336, D=5/16-18, D1= 40, H=26, Stainless Steel Polished (K0150.540A32)
- EXAIR Safety Air Gun HP1002, 6" ext. (HP1220-6-CS)
- EXAIR Safety Air Gun, 14 CFM, 12" Ext, Shield, Air Gun Body Style: Ergonomic (1210SS-12-CS)
- EXAIR Safety Air Gun, 35 CFM, 12" Ext, Shield (1250-12-CS)
- EXAIR Safety Air Gun, 60 CFM, 72" Ext, Shield, Body Material: Cast Aluminum (1260-72-CS)
- EXAIR Atto Back Blow Safety Air Gun, 24" Ext (1204SS-24-CS)
- EXAIR Ion Air Cannon, 250 psi, 15.5 scfm (8192)
- GUARDAIR Ergonomic Air Gun, 72" Extension (LZR600072AA)
- Exair Air Guns