Shop All Air Guns
Exair
Safety Air Gun HP1002, 6" ext.
Mfr # HP1220-6-CS
Zoro # G4483967
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic
- Body Material Cast Aluminum
- Application Industrial
- Includes Convenient Hanger Hook; Chip Shield
- Nozzle HP1002 Air Nozzle
Product Information
Dimensions
Extension Size | 6" |
Details
Air Gun Body Style | Ergonomic |
Body Material | Cast Aluminum |
Application | Industrial |
Includes | Convenient Hanger Hook; Chip Shield |
Nozzle | HP1002 Air Nozzle |
Item | Safety Air Gun and HP1002,6" ext. |
Description
Safety Air Gun and HP1002,6 In. ext.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Ball Knob, 5/16-18 Thread Size, 1.75"L, Steel (GN5C----B7---22)
- OSG Carbide End Mill, HP421, 5/64 D, 1/4 Cut L (HP421-0781)
- RIDGID RIDGID® Model No. Rcb-1625 Replacement Blade (27858)
- OSG Spiral Flute Tap, Modified Bottoming, 4 (1711201)
- EXAIR Atto Back Blow Safety Air Gun, 24" Ext (1204SS-24-CS)
- EXAIR Safety Air Gun, 13 CFM, Shield (1290-CS)
- EXAIR Back Blow Safety Air Gun, 48" Ext. (1206SS-48-CS)
- EXAIR Safety Air Gun, 56 CFM, 72" Ext, Shield (1240-72-CS)
- EXAIR Safety Air Gun, 37 CFM, 18" Ext, Shield, Outlet Size: 1/4" NPT (HP1230-18-CS)
- EXAIR Cold Gun, 1 Hose, 2000 BtuH, 30 CFM, 82 dBA (5230)
- GUARDAIR Thumb Lever Air Gun, 18" Extension (970018S)
- Exair Air Guns