Shop All Air Guns
Exair
Safety Air Gun, 8.3 CFM, 36" Ext, Shield, Body Material: Cast Aluminum
Mfr # 1298-PEEK-36-CS
Zoro # G8086998
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic
- Body Material Cast Aluminum
- Application Industrial
- Outlet Size 1/8" NPT
- Includes Convenient Hanger Hook; Chip Shield
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m18 x 1.25 HSS Plug Tap and 21/32in HSS 1/2in Shank Drill Bit Kit (POUMS18X1.25)
- DIABLO 9/16"x8"x13" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1050)
- KAPRO 105 Topgrade 24" Gradient Box Level w/Slope Measurements (105-24)
- PROTO Tape Measure Sleeve, Tether, Black (JTAPESLV)
- EXAIR Safety Air Gun, 17.5 CFM, 60" Ext, Shield, Application: Industrial (HP1229SS-60-CS)
- EXAIR Safety Air Gun, 1100, Chip Shield (1210-CS)
- EXAIR Cold Air Gun, 1 Hose (3808)
- EXAIR Safety Air Gun, 35 CFM, 48" Ext, Shield, Air Gun Body Style: Ergonomic (1250-PEEK-48-CS)
- EXAIR Safety Air Gun, 60 CFM, Shield (1260-CS)
- EXAIR Safety Air Gun, 35 CFM, 12" Ext, Shield (1250-12-CS)
- COILHOSE PNEUMATICS In-Line Blow Gun w/Safety Rubber Tip (640SR)
- Exair Air Guns