Shop All Air Guns
Exair
Safety Air Gun, 60 CFM, 72" Ext, Shield, Body Material: Cast Aluminum
Mfr # 1260-72-CS
Zoro # G8086298
product price: $245.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$245.99
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic
- Body Material Cast Aluminum
- Application Industrial
- Outlet Size 1/2" NPT
- Includes Convenient Hanger Hook; Chip Shield
Product Information
Dimensions
Outlet Size | 1/2" NPT |
Extension Size | 72" |
Air Gun Inlet Size | 1/4" (F)NPT |
Details
Air Gun Body Style | Ergonomic |
Body Material | Cast Aluminum |
Application | Industrial |
Includes | Convenient Hanger Hook; Chip Shield |
Max. dBA | 87 |
Nozzle | 1106 Air Nozzle |
Air Consumption | 60 cfm |
Item | Safety Air Gun,60 CFM,72" Ext,Shield |
Description
Safety Air Gun,60 CFM,72 In. Ext,Shield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 6" L x Wood Cutting Reciprocating Saw Blade (121016W6R)
- MAYHEW Pry Bar Set, Pieces 4, Steel, 20-1/4 In. L (76295)
- BOSCH Dust Extractor Bags, Fleece, PK5 (VB090F)
- MELIN TOOL CO Carbide Micro End Mill 0.078X0.234 (CCMG-.078-R010-ALTIN)
- EXAIR Back Blow Safety Air Gun, 72" Ext. (1206SS-72-CS)
- EXAIR Cold Gun, 1 Hose, 2000 BtuH, 30 CFM, 82 dBA (5230)
- EXAIR Safety Air Gun, 10 CFM, Chip Shield (1299-PEEK-CS)
- EXAIR Safety Air Gun, 1100, Chip Shield (1210-CS)
- EXAIR Safety Air Gun, 10 CFM, 6" Ext, Shield, Air Gun Body Style: Ergonomic (1299-6-CS)
- EXAIR Safety Air Gun, 35 CFM, 12" Ext, Shield (1250-12-CS)
- FORNEY Button Type Blow Gun (75495)
- Exair Air Guns & Accessories