Shop All Air Guns
Exair
Safety Air Gun, 35 CFM, 48" Ext, Shield, Air Gun Body Style: Ergonomic
Mfr # 1250-PEEK-48-CS
Zoro # G8086121
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic
- Body Material Cast Aluminum
- Application Industrial
- Outlet Size 3/8" NPT
- Includes Convenient Hanger Hook; Chip Shield
Product Information
Dimensions
Outlet Size | 3/8" NPT |
Air Gun Inlet Size | 1/4" (F)NPT |
Extension Size | 48" |
Details
Air Gun Body Style | Ergonomic |
Body Material | Cast Aluminum |
Application | Industrial |
Includes | Convenient Hanger Hook; Chip Shield |
Max. dBA | 82 |
Nozzle | 1104 Peek Air Nozzle |
Item | Safety Air Gun,35 CFM,48" Ext,Shield |
Air Consumption | 35 cfm |
Description
Safety Air Gun,35 CFM,48 In. Ext,Shield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 20" Dia 30 Micron Dust Filter Bag 20" x 47" Long Replaces Delta A04526 / A04496 & Jet 708698 (11767)
- MILWAUKEE TOOL ADAPTERS 1/4 HEX TO 3/8 SOCKE (48-32-5031)
- DEWALT 12V MAX* 5.0Ah Lithium Ion Battery (DCB126)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 2 in Size, Standard Socket, Black Phosphate (49-66-6323)
- EXAIR Safety Air Gun, 14 CFM, Chip Shield, Air Gun Body Style: Ergonomic (1210-PEEK-CS)
- EXAIR Safety Air Gun, HP1002 (HP1220)
- EXAIR Soft Grip Safety Air Gun, 1100 (1210)
- EXAIR Safety Air Gun, 10 CFM, Shield, Air Gun Body Style: Ergonomic (1299-CS)
- EXAIR Cold Gun, 2 Hose, 1000 BtuH, 15 CFM, 70 dBA (5315)
- EXAIR Cold Gun, 2 Hose, 2000 BtuH, 30 CFM, 82 dBA (5330)
- COILHOSE PNEUMATICS Safety Booster Blow Gun Tip (CO ST11)
- Exair Air Guns & Accessories