Shop All Air Guns
Exair
Safety Air Gun, 35 CFM, 12" Ext, Shield
Mfr # 1250-12-CS
Zoro # G8085966
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic
- Body Material Aluminum
- Application Industrial Application
- Outlet Size 3/8" NPT
- Includes Hanger Hook
Product Information
Dimensions
Outlet Size | 3/8" NPT |
Extension Size | 12 in |
Air Gun Inlet Size | 1/4" (F)NPT |
Details
Air Gun Body Style | Ergonomic |
Body Material | Aluminum |
Application | Industrial Application |
Includes | Hanger Hook |
Max. dBA | 82 |
Nozzle | Air Nozzle |
Standards | OSHA 1910.242(B), OSHA 1910.95(A) |
Air Consumption | 35 cfm |
Item | Safety Air Gun,35 CFM,12" Ext,Shield |
Description
Safety Air Gun,35 CFM,12 In. Ext,Shield, Nozzle Air Nozzle, Body Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Interchangeable face for 1-1/2” dead blow hammer bronze (SF16B)
- KLEIN TOOLS 8 1/4 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Insulated (D2000-28-INS)
- SUPERIOR STEEL ORing Gasket Kit For Hitachi NV45AA, NV45AB, NV45AB2, NV45AC, NV45AE and NV45AB2S Nailers (GO45V)
- KIPP Adjustable Handle, Low Profile, Size: 3, M10X50, Zinc, Black Satin, Comp: Steel (K0737.3101X50)
- EXAIR Safety Air Gun, 14 CFM, Chip Shield, Air Gun Body Style: Ergonomic (1210-PEEK-CS)
- EXAIR Safety Air Gun, 60 CFM, Chip Shield (1260SS-CS)
- EXAIR Cold Gun, 2 Hose, 1000 BtuH, 15 CFM, 70 dBA (5315)
- EXAIR Safety Air Gun, 60 CFM, Shield (1260-CS)
- EXAIR Safety Air Gun, 56 CFM, 24" Ext, Shield (1240-24-CS)
- EXAIR Safety Air Gun, 13 CFM, 36" Ext, Shield, Application: Industrial (1280SS-36-CS)
- GUARDAIR Pistol Grip Air Gun, 48" Extension (HYD048SSA)
- Exair Air Guns & Accessories