Shop All Air Guns
Exair
Safety Air Gun, 22 CFM, 36" Ext, Shield
Mfr # 1230SS-36-CS
Zoro # G8085841
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic
- Body Material Cast Aluminum
- Application Industrial
- Outlet Size 1/4" NPT
- Includes Convenient Hanger Hook; Chip Shield
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Half Round File, 8" (KTI-72543)
- DRILL AMERICA 1-5/32" HSS Straight Shank Machine Expansion Reamer (DWRRE1-5/32)
- HARVEY TOOL Miniature Drill, 0.0625" (1/16) (815375)
- VAUGHAN Mallet, Brass, 10 In. L, Standard Tool (BM100)
- EXAIR Safety Air Gun, 37 CFM, 18" Ext, Shield, Outlet Size: 1/4" NPT (HP1230-18-CS)
- EXAIR Cold Air Gun, 2 Hose (X071112)
- EXAIR Safety Air Gun, 56 CFM, 24" Ext, Shield (1240-24-CS)
- EXAIR Safety Air Gun, 2.5 CFM, 36" Ext, Shield, Air Gun Body Style: Ergonomic (1296-PEEK-36-CS)
- EXAIR Safety Air Gun, 13 CFM, 36" Ext, Shield, Air Gun Body Style: Ergonomic (1290-36-CS)
- EXAIR Safety Air Gun, 1100, Chip Shield (1210-CS)
- PREVOST Blow Gun, Metal Tip Nozzle, 1/4" FNPT (27202 MTL)
- Exair Air Guns & Accessories