Shop All Air Guns
Exair
Safety Air Gun, 17.5 CFM, 72" Ext, Shield, Body Material: Cast Aluminum
Mfr # HP1229SS-72-CS
Zoro # G8088757
product price: $217.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$217.99
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic
- Body Material Cast Aluminum
- Application Industrial
- Outlet Size 1/8" NPT
- Includes Convenient Hanger Hook; Chip Shield
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER Hammer Tacker, Light Duty, Flat Crown (HT55)
- URREA 1/2" Drive 48 Geared Teeth Pear Head Style Hand Ratchet, 10-1/8" L, Chrome Plated Finish (5449)
- CS UNITEC Non Sparking Hammer, Club, 3.0 KG, Aluminum Bronze (EX108-3000A)
- OTC Puller Set, 19 Pieces, Blind Hole (6981)
- EXAIR Ionizing Air Gun, 250 psi, 22 scfm (8193)
- EXAIR Cold Gun, 1 Hose, 2000 BtuH, 30 CFM, 82 dBA (5230)
- EXAIR Cold Gun, 2 Hose, 1000 BtuH, 15 CFM, 70 dBA (5315)
- EXAIR Safety Air Gun, 14 CFM, Chip Shield, Air Gun Body Style: Ergonomic (1210-PEEK-CS)
- EXAIR Safety Air Gun, 13 CFM, 36" Ext, Shield, Application: Industrial (1280SS-36-CS)
- EXAIR Safety Air Gun, 17.5 CFM, 36" Ext, Shield, Air Gun Body Style: Ergonomic (HP1229-36-CS)
- MILTON INDUSTRIES Blow Gun Control Valve (151)
- Exair Air Guns & Accessories