Shop All Air Guns
Exair
Safety Air Gun, 14 CFM, 6" Ext, Shield, Body Material: Cast Aluminum
Mfr # 1210-PEEK-6-CS
Zoro # G8085248
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic
- Body Material Cast Aluminum
- Application Industrial
- Outlet Size 1/4" NPT
- Includes Convenient Hanger Hook; Chip Shield
Product Information
Dimensions
Outlet Size | 1/4" NPT |
Air Gun Inlet Size | 1/4" (F)NPT |
Extension Size | 6" |
Details
Air Gun Body Style | Ergonomic |
Body Material | Cast Aluminum |
Application | Industrial |
Includes | Convenient Hanger Hook; Chip Shield |
Max. dBA | 74 |
Nozzle | 1100 Peek Air Nozzle |
Item | Safety Air Gun,14 CFM,6" Ext,Shield |
Air Consumption | 14 cfm |
Description
Safety Air Gun,14 CFM,6 In. Ext,Shield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #10-32 HSS Combined Drill Bit & Tap (Drap) (DWT10-32DRAP)
- ZORO SELECT Retaining Ring Applicator, E-Style, 2.3mm (A-723)
- PALADIN TOOLS Slitter Am25 Cuts/Slits 0.18 To 1.00 (PA1820)
- SUPER TOOL Counterbore, 11/16" D, Carbide Tipped (56408)
- EXAIR Safety Air Gun, 10.5 CFM, Shield (1229-CS)
- EXAIR Safety Air Gun, 13 CFM, Shield (1290-CS)
- EXAIR Back Blow Safety Air Gun, 48" Ext. (1206SS-48-CS)
- EXAIR Safety Air Gun, 60 CFM, Shield (1260-CS)
- EXAIR Atto Back Blow Safety Air Gun, 24" Ext (1204SS-24-CS)
- EXAIR Safety Air Gun, 17.5 CFM, 36" Ext, Shield, Air Gun Body Style: Ergonomic (HP1229-36-CS)
- PREVOST Metal Nozzle Blow Gun, Bent 4" (27202 MTLRT)
- Exair Air Guns