Shop All Air Guns
Exair
Safety Air Gun, 14 CFM, 12" Ext, Shield, Air Gun Body Style: Ergonomic
Mfr # 1210SS-12-CS
Zoro # G8085458
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic
- Body Material Cast Aluminum
- Application Industrial
- Includes Convenient Hanger Hook; Chip Shield
- Max. dBA 74
Product Information
Dimensions
Extension Size | 12" |
Air Gun Inlet Size | 1/4" (F)NPT |
Details
Air Gun Body Style | Ergonomic |
Body Material | Cast Aluminum |
Application | Industrial |
Includes | Convenient Hanger Hook; Chip Shield |
Max. dBA | 74 |
Nozzle | 1100SS Air Nozzle |
Item | Safety Air Gun,14 CFM,12" Ext,Shield |
Air Consumption | 14 cfm |
Description
Safety Air Gun,14 CFM,12 In. Ext,Shield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Knife Drywall 4Inch Steel Flex (02550)
- SK PROFESSIONAL TOOLS 3/8" Drive 40 to 80 Geared Teeth Round Head Style Rebuild Kit, 2" L, Chrome Finish (800720-2)
- UNIBOR 1-5/8in X 1in Premium M42 Cobalt Annular Cutter with Pilot Pin (25152)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #48 (46718)
- EXAIR Safety Air Gun, 1100, Chip Shield (1210-CS)
- EXAIR Safety Air Gun, 13 CFM, Chip Shield, Application: Industrial (1290SS-CS)
- EXAIR Safety Air Gun, HP1002 (HP1220)
- EXAIR Safety Air Gun, 60 CFM, 72" Ext, Shield, Body Material: Cast Aluminum (1260-72-CS)
- EXAIR Safety Air Gun HP1002, 6" ext. (HP1220-6-CS)
- EXAIR Safety Air Gun, 37 CFM, 18" Ext, Shield, Outlet Size: 1/4" NPT (HP1230-18-CS)
- ASTRO PNEUMATIC BLOW GUN AIR DELUXE W/13"LONGANGLED NZL (AO1715)
- Exair Air Guns & Accessories