Shop All Air Guns
Exair
Safety Air Gun, 13 CFM, Chip Shield, Application: Industrial
Mfr # 1290SS-CS
Zoro # G8086596
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic
- Body Material Cast Aluminum
- Application Industrial
- Outlet Size 1/8" NPT
- Includes Convenient Hanger Hook; Chip Shield
Product Information
Dimensions
Outlet Size | 1/8" NPT |
Air Gun Inlet Size | 1/4" (F)NPT |
Details
Air Gun Body Style | Ergonomic |
Body Material | Cast Aluminum |
Application | Industrial |
Includes | Convenient Hanger Hook; Chip Shield |
Max. dBA | 79 |
Nozzle | 1009SS Air Nozzle |
Item | Safety Air Gun,13 CFM,Chip Shield |
Air Consumption | 13 cfm |
Description
Safety Air Gun,13 CFM,Chip Shield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For DEWALT, DCD778L1 (DCD778L1)
- MARSON Nosepiece, 10-24/10-32, Steel (39263)
- ZORO SELECT Construction Reamer, 3/8 In., 5-11/16 L (13H785)
- STAHLWILLE TOOLS Service MANOSKOP® torque wrench No.730/20 QUICK 40-200 N·m Size of mount 14x18 mm (50184020)
- EXAIR Safety Air Gun, 60 CFM, Shield (1260-CS)
- EXAIR Cold Air Gun, 1 Hose (3808)
- EXAIR Safety Air Gun, 10 CFM, Shield (1299SS-CS)
- EXAIR Cold Air Gun, 2 Hose (X071112)
- EXAIR Safety Air Gun, 1100, 6" Ext. (1210-6)
- EXAIR Safety Air Gun, 17.5 CFM, 60" Ext, Shield, Application: Industrial (HP1229SS-60-CS)
- S&G TOOL AID LINE BLOW GUN W/OSHA NOZZLE (SG99180)
- Exair Air Guns & Accessories