Shop All Air Guns
Exair
Safety Air Gun, 1100, 12" Ext.
Mfr # 1210-12
Zoro # G4484019
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic
- Body Material Cast Aluminum
- Application Industrial
- Includes Convenient Hanger Hook
- Nozzle 1100 Air Nozzle
Product Information
Dimensions
Extension Size | 12" |
Details
Air Gun Body Style | Ergonomic |
Body Material | Cast Aluminum |
Application | Industrial |
Includes | Convenient Hanger Hook |
Nozzle | 1100 Air Nozzle |
Item | Safety Air Gun and 1100 and 12" Ext. |
Description
Safety Air Gun and 1100 and 12 In. Ext.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Hose Clamp Plier Set, 7 pcs. (9406)
- DAVIES Fluted Knob, 10-24 Thread Size, 0.68"L, Blind Tap, Nylon 6/6 (2855-A)
- CRESCENT 1-1/4" x 25' Shockforce Nite Eye™ G2 Auto-Lock Tape Measure (L1225BAL-02)
- ROTHENBERGER Adjustable Wrench 12" (70444)
- EXAIR Safety Air Gun, 10 CFM, Shield (1299SS-CS)
- EXAIR Safety Air Gun, 13 CFM, 12" Ext, Shield, Body Material: Cast Aluminum (1280SS-12-CS)
- EXAIR Safety Air Gun, 60 CFM, 72" Ext, Shield, Body Material: Cast Aluminum (1260-72-CS)
- EXAIR Safety Air Gun, HP1002 (HP1220)
- EXAIR Safety Air Gun, 17.5 CFM, 36" Ext, Shield, Air Gun Body Style: Ergonomic (HP1229-36-CS)
- EXAIR Safety Air Gun, 10 CFM, Chip Shield (1299-PEEK-CS)
- CAMPBELL HAUSFELD Blow Gun, 2 ft. Extended (MP515600AV)
- Exair Air Guns & Accessories