Shop All Wet Dry Vacuums
Exair
Premium Reversible Drum Vac Sys, 11 gal., 1-1/2" Hose Dia., 19 scfm
Mfr # 6396-110
Zoro # G4482795
product price: $2,133.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$2,133.99
Free 30-Day Returns
Key Features
- Air Flow 19 scfm
- Hose Dia. 1-1/2"
- Hose Length Flexible Vacuum Hose: 10 ft, Air Hose: 20 ft.
- Vacuum Capacity 110 gal.
- Sound Level dBA 86 dBA
Product Information
- Brand Exair
- MFR # 6396-110
- Zoro # G4482795
- Country of Origin United States
- Category Wet Dry Vacuums
Dimensions
Hose Dia. | 1-1/2" |
Hose Length | Flexible Vacuum Hose: 10 ft, Air Hose: 20 ft. |
Details
Air Flow | 19 scfm |
Vacuum Capacity | 110 gal. |
Sound Level dBA | 86 dBA |
Includes | Two-Way Pump Assembly (1/4 NPT), Shutoff Valve, 10 ft. (3m) Flexible Vacuum Hose (1-1/2"/38mm I.D.) With 90 Quick Release Elbow Connection, (1) Aluminum Wand, Lock Ring And Lid, Drum Dolly, Abs Spill Recovery Kit, 11" (279mm) And 24" (610mm) Aluminum Crevice Tools, Skimmer Tool, Tool Holder And 20 ft. (6.1m) Air Hose |
Item | Premium Reversible Drum Vac Sys,11 gal. |
Description
Premium Reversible Drum Vac Sys,11 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sorbents, Universal, Gray, Polypropylene (SKA14-TAA)
- DIVERSEY Cleaner and Disinfectant, 1 gal. Jug, Unscented, Colorless, 4 PK (100898636)
- WORKSHOP WET/DRY VACS WS1600CA 16 Gal. 6.5 Peak HP Heavy-Duty Wet/Dry Vacuum with Cart, Accessories (WS1600SS)
- PIG Absorbent Boom, 16 gal, 3 in x 10 ft, Oil-Based Liquids, White, Polypropylene, 8 PK (BOM406)
- EXAIR Deluxe Chip Vac System, 55 gal., 1-1/2" Hose Dia., 40 scfm (6293)
- EXAIR Premium Chip Vac System, 30 gal., 1-1/2" Hose Dia., 40 scfm (6393-30)
- EXAIR Deluxe Rev. Drum Vac System, 55 gal., 1-1/2" Hose Dia., 19 scfm (6296)
- EXAIR Premium Reversible Drum Vac System, 55 gal, 1-1/2" Hose Dia., 19 scfm (6396)
- EXAIR Reversible Drum Vac System, 55 gal., 1-1/2" Hose Dia., 19 scfm (6196)
- EXAIR Premium Chip Vac System, 100 gal., 1-1/2" Hose Dia., 40 scfm (6393-110)
- SHOP-VAC WetDry Vacuum, 10 gal Vacuum, 70 cfm Air, Cartridge, Dry, Foam Sleeve Filter, 55 hp, 120 VAC (5982105)
- Exair Wet Dry Vacuums