Shop All Wet Dry Vacuums
Exair
Premium Chip Vac System, 55 gal., 1-1/2" Hose Dia., 40 scfm
Mfr # 6393
Zoro # G4482917
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,048.99
Free 30-Day Returns
Key Features
- Air Flow 40 scfm
- Hose Dia. 1-1/2"
- Hose Length Flexible Vacuum Hose: 10 ft, Air Hose: 20 ft.
- Standards ANSI Standard MH2-2004
- Tank Material Open Head: Steel, Drum: Plastic/Fiber
Product Information
- Brand Exair
- MFR # 6393
- Zoro # G4482917
- Country of Origin United States
- Category Wet Dry Vacuums
Dimensions
Hose Dia. | 1-1/2" |
Hose Length | Flexible Vacuum Hose: 10 ft, Air Hose: 20 ft. |
Details
Air Flow | 40 scfm |
Standards | ANSI Standard MH2-2004 |
Tank Material | Open Head: Steel, Drum: Plastic/Fiber |
Vacuum Capacity | 55 gal. |
Sound Level dBA | 77 dBA |
Includes | Lever Lock Drum Lid, Shutoff Valve, Filter Bag, 10 ft. (3m) Flexible Vacuum Hose (1-1/2"/38mm I.D.), Chip Wand, (2) Extension Wands, Crevice Tool, Brush, Skimmer And Floor Tool, Drum Dolly, An Upgrade To Static Resistant Hose, An Upgrade To Heavy Duty Aluminum Tools, 20 ft. (6.1m) Air Hose, Tool Holder And Quick Connects Fittings |
Item | Premium Chip Vac System,55 gal. |
Description
Premium Chip Vac System,55 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEVENTH GENERATION All Purpose Cleaner, 23 oz. Bottle, Morning Meadow (44714EA)
- BSC PREFERRED PAN, DUST, LOBBY, PLASTIC (GJO85147)
- DAWN Platinum Liquid Dish Detergent, Refreshing Rain Scent, 32.7 oz Bottle, , 8PK (01135)
- BATTERY SYSTEMS 6QT Dry Batt Acid (902)
- EXAIR Chip Vac System, 30 gal., 1-1/2" Hose Dia., 40 scfm (6193-30)
- EXAIR High Lift Rev. Drum Vac System, 30 gal., 1-1/2" Hose Dia., 43 scfm (6195-30)
- EXAIR Chip Vac System, 55 gal., 1-1/2" Hose Dia., 40 scfm (6193)
- EXAIR Premium Reversible Drum Vac System, 55 gal, 1-1/2" Hose Dia., 19 scfm (6396)
- EXAIR Premium Reversible Drum Vac Sys, 11 gal., 1-1/2" Hose Dia., 19 scfm (6396-110)
- EXAIR Reversible Drum Vac System, 55 gal., 1-1/2" Hose Dia., 19 scfm (6196)
- FEIN WET/DRY VAC TURBO I 5.8G (92035236090)
- Exair Wet Dry Vacuums