Shop All Wet Dry Vacuums
Exair
Premium Chip Vac System, 30 gal., 1-1/2" Hose Dia., 40 scfm
Mfr # 6393-30
Zoro # G4482908
Free Shipping & Returns
$2,035.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 40 scfm
- Hose Dia. 1-1/2"
- Hose Length Flexible Vacuum Hose: 10 ft, Air Hose: 20 ft.
- Standards ANSI Standard MH2-2004
- Tank Material Open Head: Steel, Drum: Plastic/Fiber
Product Information
- Brand Exair
- MFR # 6393-30
- Zoro # G4482908
- Country of Origin United States
- Category Wet Dry Vacuums
Dimensions
Hose Dia. | 1-1/2" |
Hose Length | Flexible Vacuum Hose: 10 ft, Air Hose: 20 ft. |
Details
Air Flow | 40 scfm |
Standards | ANSI Standard MH2-2004 |
Tank Material | Open Head: Steel, Drum: Plastic/Fiber |
Vacuum Capacity | 30 gal. |
Sound Level dBA | 77 dBA |
Includes | Lever Lock Drum Lid, Shutoff Valve, Filter Bag, 10 ft. (3m) Flexible Vacuum Hose (1-1/2"/38mm I.D.), Chip Wand, (2) Extension Wands, Crevice Tool, Brush, Skimmer And Floor Tool, Drum Dolly, An Upgrade To Static Resistant Hose, An Upgrade To Heavy Duty Aluminum Tools, 20 ft. (6.1m) Air Hose, Tool Holder And Quick Connects Fittings |
Item | Premium Chip Vac System,30 gal. |
Description
Premium Chip Vac System,30 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 57-3/4" Color Coded Handle, 1 in Dia, Green, Aluminum (48LZ20)
- DELTA Kayra Tissue Holder (73350)
- PROTEAM Xover Multi-Surface Telescoping Wand Tool Kit (107100)
- ULTRA PALMOLIVE Dishwashing Liquid, Unscented, 20 oz Bottle (US04229A)
- EXAIR Mini Reversible Drum Vac System, 5 gal., 1-1/2" Hose Dia., 19 scfm (6196-5)
- EXAIR High Lift Chip Trapper System, 110 gal., 1-1/2" Hose Dia., Reusable (6190-110)
- EXAIR Chip Vac System, 55 gal., 1-1/2" Hose Dia., 40 scfm (6193)
- EXAIR Heavy Duty Dry Vac System, 55 gal., 1-1/2" Hose Dia., 68 scfm (6197)
- EXAIR Chip Trapper System, 55 gal., 1-1/2" Hose Dia., Reusable 19 scfm (6198)
- EXAIR Deluxe Mini Chip Vac System, 5 gal., 1-1/2" Hose Dia., 33 scfm (6293-5)
- HUSQVARNA 5SY4 Slurry Vacuum, 1-1/2" Hose Dia., Standard 118 cfm (W70P)
- Exair Wet Dry Vacuums