Shop All Pneumatic Tool Parts
Exair
Mounting Bracket, For 6-48 In Air Knives
Mfr # 9060
Zoro # G1276642
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 6 to 54" Air Knives
- Series Exair
- Compatible with Brand Exair
- Compatible with Series Exair
- Compatible with Manufacturer Part Number 110003, 110003SS, 110006, 110006SS, 110009, 110009SS, 110012, 110012SS, 110018, 110018SS, 110024, 110024SS, 110030, 110030SS, 110036, 110036SS, 110042, 110042SS, 110048, 110048SS, 110203, 110203SS, 110206, 110206SS, 110209, 110209SS, 110212, 110212SS, 110218, 110218SS, 110224, 110224SS, 110230, 110230SS, 110236, 110236SS, 110242, 110242SS, 110248, 110248SS
Product Information
- Brand Exair
- MFR # 9060
- Zoro # G1276642
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Mounting Bracket |
For Use With | 6 to 54" Air Knives |
Series | Exair |
Compatible with Brand | Exair |
Compatible with Series | Exair |
Compatible with Manufacturer Part Number | 110003, 110003SS, 110006, 110006SS, 110009, 110009SS, 110012, 110012SS, 110018, 110018SS, 110024, 110024SS, 110030, 110030SS, 110036, 110036SS, 110042, 110042SS, 110048, 110048SS, 110203, 110203SS, 110206, 110206SS, 110209, 110209SS, 110212, 110212SS, 110218, 110218SS, 110224, 110224SS, 110230, 110230SS, 110236, 110236SS, 110242, 110242SS, 110248, 110248SS |
Product Type | Air Knife Mounting System |
Description
Mounting Bracket, Series Exair, Compatible with Grainger Part Number 4LCA8, 4LCA9, 4LCC1, 4LCC2, 4LCC3, 4LCC4, 4LCC5, 4LCC6, 4LCC7, 4LCC8, 4LCC9, 4LCD1, 4LCD2, 4LCD4, 4LCD5, 4LCD6, 4LCD8, 4LCE1, 4LCE2, 4LCE3, 4LCE4, 4LCE5, 4LCE6, 4LCE7, 4LCE8, 4LCE9, 4LCF1, 4LCF2, 4LCF3, 4LCF4, 4LCF5, 4LCF6, 4LCF7, 4LCF8, 4LCF9, 4LCG1, 4LCG2, 4LDC3, 4LDC7, 4LDC9, Product Type Air Knife Mounting System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1"-11-1/2 Thread Size (S25-8P)
- AIGNEP USA Tube Reducer, 8 x 6mm Tube Sz, Brass, PK5 (50700N-8-6-PK5)
- BESTORQ Aftermarket ALLISCHALMERS/DEUTZ 1607813 Replacement Belt, 4LK830 (4LK830)
- SPEEDAIRE Coupler Plug, (M)NPT, 3/8,304 SS (30E552)
- EXAIR Shim Set, Aluminum, For 4LCC3 (110306)
- EXAIR Shim Set, Aluminum, For 4LCD2 (110312)
- EXAIR Stay Set Hose, 1/4"MNPT x 1/4"MNPT, 12" (9212)
- EXAIR Flat Nozzle and12" Stay Set, Mag Base, 2" (1122-9312)
- EXAIR Shim Set, N/A, For 4LCX3 (120321)
- EXAIR Dual 2" Flat Nozzle and Stay Set and Mag (1122-9412)
- INGERSOLL-RAND ANVIL FOR 232TGSL 2135TI 231C (IRT231B-A626)
- Exair Pneumatic Tool Parts