Shop All Wet Dry Vacuums
Exair
Mini Chip Vac System, 5 gal., 1-1/2" Hose Dia., 33 scfm
Mfr # 6193-5
Zoro # G4482969
original price:
$1,121.08
13% off
Free Shipping & Returns
$972.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 33 scfm
- Hose Dia. 1-1/2"
- Hose Length 10 ft.
- Standards ANSI Standard MH2-2004
- Tank Material Open Head: Steel, Drum: Plastic/Fiber
Product Information
- Brand Exair
- MFR # 6193-5
- Zoro # G4482969
- Country of Origin United States
- Category Wet Dry Vacuums
Dimensions
Hose Dia. | 1-1/2" |
Hose Length | 10 ft. |
Details
Air Flow | 33 scfm |
Standards | ANSI Standard MH2-2004 |
Tank Material | Open Head: Steel, Drum: Plastic/Fiber |
Vacuum Capacity | 5 gal. |
Sound Level dBA | 77 dBA |
Includes | Plastic Tools, Chip Vac (3/8 NPT), Shutoff Valve, Filter Bag, 5 Gallon Container With Lid And Lock Ring, 10 ft. (3m) Flexible Vacuum Hose (1-1/2"/38mm I.D.), Aluminum Chip Wand, (2) Extension Wands, Crevice Tool, Brush, Skimmer And Floor Tool |
Item | Mini Chip Vac System,5 gal. |
Description
Mini Chip Vac System,5 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Heavy-Duty Scrubbing Floor Pads, 18" Diameter, Green, PK5 (BWK4018GRE)
- DRILLBRUSH Drill Brush - Drill Attachment - Kitchen - Bathroom - Power Scrubber P (P4-3RB-3V-5X-QC-DB)
- VACMASTER PROFESSIONAL Cartridge Filter and Retainer, Polyester Frame (VCFS)
- PULLMAN-HOLT Extension Wand, Aluminum, 60" L (591162901)
- EXAIR Premium Chip Vac System, 30 gal., 1-1/2" Hose Dia., 40 scfm (6393-30)
- EXAIR Premium Chip Vac System, 55 gal., 1-1/2" Hose Dia., 40 scfm (6393)
- EXAIR Deluxe Chip Vac System, 55 gal., 1-1/2" Hose Dia., 40 scfm (6293)
- EXAIR Premium Reversible Drum Vac Sys, 11 gal., 1-1/2" Hose Dia., 19 scfm (6396-110)
- EXAIR Reversible Drum Vac System, 55 gal., 1-1/2" Hose Dia., 19 scfm (6196)
- EXAIR Chip Trapper System, 55 gal., 1-1/2" Hose Dia., Reusable 19 scfm (6198)
- DEWALT 20V MAX(R) Handheld Vacuum, 1 1/4 in Hose Dia., HEPA 39.3 cfm (DCV517B)
- Exair Wet Dry Vacuums